Shop Resideo Sale
Main product image of Cast Iron 2400 Series Circulator Pump, 1/3 HP
Magnifying glass
Hover image to zoom

Cast Iron 2400 Series Circulator Pump, 1/3 HP

Brand:
Taco
SKU:
2400-45-3P
Rating:
(5)
Q&A:
(1)
Cast Iron 2400 Series Circulator Pump, 1/3 HP
Magnifying glass
Hover image to zoom
$933.55 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Max Flow (GPM)
35 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: RPM
3450 RPM

Description

–
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Cast Iron

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/3

Max Flow (GPM):

35

Max Head (Ft):

39

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Cast Iron
115V
150
Pump
1/3
Cast Iron
115V
150
Pump
2/5

You May Also Need

4 Replacement Parts

Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Sleeve Gasket, 920-007RP
SKU: 920-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would definitely buy again AND Only from SupplyHouse.com !

Great Product, High Quality, Well Built with Cast Iron housing and high quality internal components. This purchase was a warranty replacement for the unit I purchased in March of 2018. Motor became loud and replacement was covered under warranty. I contacted SUPPLYHOUSE and they immediately arranged a replacement. Shipped next day. GREAT SERVICE SUPPLYHOUSE ! I will always shop with SupplyHouse first as they provide great service and back the products they sell. THANK YOU ! Joe
Joe in CT
Bethany, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the pump again but hope not to for awhile

Easy install
Dennis in facilities
ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product at a Fair Price with Fast Delivery

Replaced the original TACO Circulator Pump. Easy install, direct replacement.
Joe Bethany CT
Bethany, CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Re-circulation PUmp

Replacement for 20 year old pump. Fits and works perfectly.
ICT
Albuquerque, NM
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works good

The pump works good be careful with the flanges it will snap on you, of course if the flanges snap the pump is done they should have made them stronger. So far so good.
Norm
Houston Tx
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this pump rated for pool water (IE Chlorine) exposure?

Asked by Phil Gioia 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

From the installation manual, "WARNING: Do not use in swimming pool or spa areas; pump has not been investigated for this application."

Was this review helpful to you?
- zip

No-- you want the stainless steel model

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy