Apply to be a TradeMaster!
Main product image of 1" Geo-Sentry GeoThermal Zone Valve Normally Closed  (Sweat)
Magnifying glass
Hover image to zoom

1" Geo-Sentry GeoThermal Zone Valve Normally Closed (Sweat)

Brand:
Taco
SKU:
V100C2G2ZA024Q4A2
Rating:
(1)
Q&A:
(0)
1" Geo-Sentry GeoThermal Zone Valve Normally Closed  (Sweat)
Magnifying glass
Hover image to zoom
$346.13 each
In Stock
In Stock
Get 9 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8.9 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Taco Geo-Sentry Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be use on a standard 40VA transformer. The Taco Geo-Sentry zone valves are available in sweat, threaded and 3-way configurations.

Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • 12 valves on one 40VA transformer
  • Multi-Function LED
  • Quick Connect Wiring
  • 125 PSI Shut-off
  • Push button actuator replacement
  • Easy wire quick connections
  • Manual override button
  • Positional indicator

Specs

–
Size:

1"

Connection Type:

Sweat

Body Pattern:

2-Way

Voltage:

24V

Position:

Normally Closed

Flow Capacity (Cv):

8.9

Max Pressure (PSI):

300

Close Off Pressure:

125 psi

Application:

Zoning

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Body Pattern
Voltage
Position
1"
Sweat
2-Way
24V
Normally Closed
1"
Sweat
2-Way
24V
Normally Closed
1"
Sweat
2-Way
24V
Normally Closed
1"
Sweat
2-Way
24V
Normally Closed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would buy again

Geo-Sentry Taco valve on Hydron Module works flawlessly. U
Spoda
Mtn Home Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy