Shop Resideo Sale
Main product image of 1" Sweat Connection Zone Valve, Normally Closed, 8 Cv (24v)
Magnifying glass
Hover image to zoom
1" Sweat Connection Zone Valve, Normally Closed, 8 Cv (24v)
Magnifying glass
Hover image to zoom
$161.96 each
In Stock
In Stock
Get 18 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Note: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Specifications
  • 24V 1 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range: 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 11/16 in. wide x 2 3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

Specs

–
Application:

Zoning

Size:

1"

Connection Type:

Sweat

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

8

Material:

Brass

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

50

Width (Inches):

3-1/2"

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

8 psi

Depth (Inches):

2-3/8"

Height:

4"

Min Temp (F):

50°F

Temperature Range (F):

50°F - 200°F

Max Temp (F):

200°F

Valve Action:

Spring Return to Close

Power Consumption:

7.7 VA

Static Pressure:

125 psi

Nominal Timing:

15 Seconds

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Position
Voltage
Flow Capacity (Cv)
1"
Sweat
Normally Closed
24V
8
1"
Sweat
Normally Closed
24V
37
1"
Sweat
Normally Closed
24V
7.5

You May Also Need

3/4" Sweat Connection Zone Valve, normally closed, 8 Cv (24v)
SKU: V8043E1061
Honeywell Home

3 Replacement Parts

2 Way Powerhead Conversion Kit (Water)
SKU: 40003918-006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 42 reviews
95% would recommend this product
4.83
out of 42 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
0%
2 star
0%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Easy replacement

I bought three of these to replace old versions of the same model. I replaced two that were failing and have one in reserve. I'm not a plumber so I left the old pipe fitting in place and replaced the motor and valve without issue. Easy removal of old and replacement with new. One note, immediately after install it dripped for a couple minutes but in both cases the dripping stopped shortly after. It has been several weeks and all is good.
VS

Most Liked Negative Review

Buyer Beware.

The Valve arrived with one of the wire connections uncrimped. And the manual operation was so sloppy, the gears slipped. So you must be very careful opening the valve to install it. If it ever needs manual operation after install, I am afraid it will become useless quickly. (I only needed the power head, I think the valve body was OK).
Showing 1-10 of 42 reviews

Excellent replacement

Works great no problems
Me
Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Hi Joe, Honeywell full port zone valve is good quality, very dependable, easily serviceable. I always keep a back up in case one fails during the heating season. Best regards, Dennis Stitz
Speedo
Denville , New Jersey
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

This valve was the right part for the seized one it replaced
Joe fix it
Warwick
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I would buy this product again.

Furnace zone valve. All worked perfect.
Cabinboy
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need to have a couple on hand.

Keeping these in "stock" for quick repairs.
Shifty
Breckenridge Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good so far.

Warning inside not to use with water that may contain air bubbles. Seriously?
PJS100
West Chester, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to do

These replaced antiquated Honeywell manifold setup that they decided not to support, and supply parts for anymore.
Pjs100
West Chester, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" Sweat Zone Value N/C, 8Cv (24V) performs as expected

I needed to replace the same valves, whihc had been damaged by flooding. The new ones perform exactly as they should.
Formaine
Waterbury, VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve for hot water heating

Everything arrived as expected in on time
MD
colo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very professional service

Knowledgeable and friendly staff
Mike
New jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Is there an advantage to useing the V8043E1061 over the V8043E1012 in residesial heating application?

Asked by Charlie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Charlie, The -1012 looks to have a higher pound maximum closeoff pressure (20 lbs. vs. 8 lbs.), but aside from that, there is not too much of a difference.

Was this review helpful to you?

Q: I have three valves. One doesn't open and 'hums' witha static like hum when it calls to open. Does this sound like a motor that needs to be replaced?

Asked by Jake 12 years ago

Add your answer

* Required Field
- Abe

Test the voltage at the valve, if you have the correct voltage then you need to replace the head. If voltage is bad you have an issue with the furnace electronics. Sent from my iPhone

Was this review helpful to you?
-

I would try to open the valve manually, if it will open, then the motor is probably bad, and needs replacing. If the valve is stuck, then probably the whole thing

Was this review helpful to you?

Q: I have 7 of the V8043E1061 valves installed 3 out of these are stuck open/not working. The queston I have - can the "guts" of the valve be installed without removing the old housing and having to re-sweat the new valve in.

Asked by gkbike 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can do this. Part 40003916-026 is the entire replacement power head, 802360JA is the motor, and 272742A is the replacement rubber ball/o-ring set.

Was this review helpful to you?
-

Disclosure, I am not a plumber.  I replaced two old zone valves with essentially the same model.  I left the pipes intact and only replaced the box/motor.  There were shutoffs on either side of the values which made this simple.  I have had no issues in 9 months.  

Was this review helpful to you?
-

The answer to your question is yes, but it is probably the operator rather than the internal parts. I have hundreds of these valves in service and failure is very rare. Is it possible that you are exceeding the max pressure differential of the valve with too big of a pump? Bigshrub

Was this review helpful to you?
-

You should be able to buy the "guts" only and install. Easy if you put shut off' in before and after the valve. Are the current valves stuck open or do you have the manual override locked in? Sent from my iPhone

Was this review helpful to you?

Q: I am a home owner. I have a different type of zone valve that failed. I bought a Honeywell V8043E1061. It does not match the 2 wire installation of the previouse zone valve. I have a 24volt system. There are 4 wires coming out of the new zone valve. Does anyone have a wiring diagram that I can have? Or can I get one on line.

Asked by Kelly 14 years ago

Add your answer

* Required Field
-

2 wires are for the motor. 2 wires are for a microswitch that closes when the valve is open. If you take the cover off, it is fairly obvious which wire go to which device.

Was this review helpful to you?
-

The 4 wires are 2 for the motor 2 for an end switch. You should be able to disregard the 2 for the end switch. For a wiring diagram go to honeywells website. If I remember they are color coded for different items.

Was this review helpful to you?

Q: what does the maximum close off pressure mean. Will it work on a system with 15psi, such as a normal home heating system

Asked by bonus honus 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes. The 15 lbs. Is the pressure on the system and would appear no each side of the valve, thus the valve differential pressure is zero. The close off pressure is what the circulation pump is producing. Typically very low. Lost somewhere in America.

Was this review helpful to you?
- Another PexSupply Customer

How much pressure the valve can hold when closed and Yes.

Was this review helpful to you?
- Another PexSupply Customer

Yes it will work on a "normal" 15 PSI system, as long as the differential pressure across the valve is less than 8PSI, when closed. Fred () _ () _ () _ () .

Was this review helpful to you?
- Another PexSupply Customer

It means the maximum flow of water through the valve when it will still be able to function normally. This valve is intended for what you describe, a normal hot water heating system.

Was this review helpful to you?

Q: I need to replace the actuator motor for this unit...what is the part number?

Asked by cj 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You need part number 802360JA ( http://www.pexsupply.com/Honeywell-802360JA-Replacement-Motor-for-V8043-Zone-Valves-8634000-p ).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy