Shop Grundfos ECM Promotion
Main product image of 1" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Magnifying glass
Hover image to zoom

1" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch

Brand:
Grundfos
SKU:
97627421
Rating:
(0)
Q&A:
(0)
1" Sweat UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Magnifying glass
Hover image to zoom
$202.18 each
In Stock
In Stock
Get 4 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Grundfos UP Zone Valve incorporates the latest in robust motor and gearing technology, ensuring long life and quiet operation.

Features:
  • In-line removable actuator for ease of installation and service
  • Silent Close-Off Technology
  • Compact / Economical design
  • Sychronous Hysteresis Motor: 7VA, 5W
  • Valve position indicator and Manual Open/Close lever
  • Easy Push Actuator Removal Button
  • Sealed End Switch: Normally closed
  • Enlarged Geared Transmission/Coil Spring: Delivers 20 PSI Close Off @ 7.5 Cv
  • Stainless Steel Valve Stem: Closed and Open System Rated
  • Durable Forged Brass Body: 300 PSI Rated
  • High temp. EPDM Paddle and O-rings: 32°F to 240°F Rated and 50% Glycol Rated
  • Convenient Clean Out Cap

Specs

–
Type:

Zone Valve

Connection Type:

Sweat

Size:

1"

Voltage:

24V

Position:

Normally Closed

End Switch:

Yes

Min Fluid Temp:

33°F

Max Fluid Temp:

240°F

Flow Capacity (Cv):

7.5

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Voltage
Position
Flow Capacity (Cv)
Sweat
1"
24V
Normally Closed
7.5
Sweat
1"
24V
Normally Closed
37
Sweat
1"
24V
Normally Closed
7.5

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy