Shop Resideo Sale
Main product image of 1" Sweat Connection Zone Valve, normally closed, w/ manual opener, 8 Cv (24v)
Magnifying glass
Hover image to zoom

1" Sweat Connection Zone Valve, normally closed, w/ manual opener, 8 Cv (24v)

SKU:
V8043E5079
Rating:
(3)
Q&A:
(0)
1" Sweat Connection Zone Valve, normally closed, w/ manual opener, 8 Cv (24v)
Magnifying glass
Hover image to zoom
$151.74 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 1 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

1"

Connection Type:

Sweat

Voltage:

24V

Position:

Normally Closed

Flow Capacity (Cv):

8

Material:

Brass

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

60

Width (Inches):

3-1/2"

Max Ambient Temp (°F):

125°F

Depth (Inches):

2-3/8"

Max Close-Off PSI:

8 psi

Height (Inches):

4.375"

Max Temp (F):

200°F

Min Temp (F):

40°F

Temperature Range (F):

40°F - 200°F

Valve Action:

Spring Return to Close

Power Consumption:

7.2 VA

Static Pressure:

300 psi

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Voltage
Position
Flow Capacity (Cv)
1"
Sweat
24V
Normally Closed
37
1"
Sweat
24V
Normally Closed
7.5

You May Also Need

1" Copper 45° Elbow
SKU: 31120-ELKHART
Elkhart

3 Replacement Parts

2 Way Powerhead Conversion Kit (Water)
SKU: 40003918-006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Awesome price and knowledge to all at Supply House!!!

First of all, these people are the best, they were so helpful in ordering and knowledge of there products I was very impressed. Their prices are awesome versus buying the product from an in town supplier. Thanks all!!!
Mike S.
Caledonia, Wi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order

This was exactly what I needed and was delivered in three days.
Blake
Onamia, mn
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised

Good zone valve,went in and works as advertised. Checked other sites, unable to beat Pex price on this valve. Shipped quickly, all good.
Jim
Chicago, IL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy