Apply to be a TradeMaster!
Main product image of 1" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)
Magnifying glass
Hover image to zoom

1" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)

Brand:
Caleffi
SKU:
Z56
Rating:
(0)
Q&A:
(0)
1" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)
Magnifying glass
Hover image to zoom
$185.09 each
In Stock
In Stock
Get 17 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Caleffi Z-One Z56 2-Way Valve and Actuator Set with Terminal Block & AUX Switch, 1" Sweat, Normally Closed, 7.5 Cv, 20 PSI

The Caleffi Z-One Z56 2-Way Valve and Actuator Set with Terminal Block & AUX Switch is used to automatically shut-off the flow or redirect hot and chilled water in hydronic heating and air conditioning systems. The high temperature and high close-off performance characteristics of these zone valves, combined with compact size, makes them suitable to fit inside baseboard or directly in fan coil units. The Caleffi Z-One Z56 2-Way Valve and Actuator Set with Terminal Block & AUX Switch has a CV of 7.5.

Features:
  • Automatically shut-off or redirect hot or chilled water in hydronic heating and air conditioning systems
  • Compact Size
  • Easy installation

Specs

–
Size:

1"

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

7.5

Connection Type:

Sweat

Max Temp (F):

240°F

Body Pattern:

2-Way

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Position
Voltage
Flow Capacity (Cv)
Connection Type
1"
Normally Closed
24V
7.5
Sweat
1"
Normally Closed
24V
37
Sweat
1"
Normally Closed
24V
7.5
Sweat

You May Also Need

3/4" Sweat Normally Closed Zone Valve w/ Screw Terminal 7.5Cv (24V)
SKU: Z55
Caleffi

2 Replacement Parts

1" Sweat 2-way Straight Through Valve Body 20 psi, (7.5 Cv)
SKU: Z200637
Caleffi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy