Apply to be a TradeMaster!
Main product image of 1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv (24v)
Magnifying glass
Hover image to zoom

1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv (24v)

SKU:
V8043F5051
Rating:
(2)
Q&A:
(1)
1" Sweat Connection Zone Valve, normally closed, w/ screw terminal block connection, 3.5 Cv (24v)
Magnifying glass
Hover image to zoom
$183.54 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 1 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1”
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: screw terminal block
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water

Specs

–
Application:

Zoning

Size:

1"

Voltage:

24V

Position:

Normally Closed

Connection Type:

Sweat

Max Close-Off PSI:

20 psi

Flow Capacity (Cv):

3.5

Body Pattern:

Straight-Through

2-Way

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Voltage
Position
Connection Type
Flow Capacity (Cv)
1"
24V
Normally Closed
Sweat
37
1"
24V
Normally Closed
Sweat
7.5

You May Also Need

3 Replacement Parts

Replacement Motor for V8043 Zone Valves
SKU: 802360JA
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quick shipping

Great price always quick shipping.
KON
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Zone Valves.

Controll heat to my bedroom These zone valves are backups, I will use these as replacments when my old ones crash.
Leon604
Livingston,Montana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I would like to view the instructions for replacing a V8043 F1051 zone valve. It looks like I do not need to do any plumbing to replace the parts. I previously had Eaton-Dole Zone valves that were easy to replace. I switched to Honeywell because they are easier to find. Thank you.

Asked by JoeM 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is an instruction sheet that describes how to install the full valve or just the motor portion http://customer.honeywell.com/techlit/pdf/95c-00000s/95C-10932.pdf.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy