Apply to be a TradeMaster!
Main product image of 40 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF40A
Rating:
(5)
Q&A:
(0)
40 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$15.84 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
40
50

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

3.75"

Width (Inches):

1-3/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 40 MFD Round Motor Run Capacitor (440/370V)
40 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF40A
(5)
440/370V
40
Round
3.75"
440v
40
Round
4.5"
440/370V
40
Round
4.25"
440v
40
Round
3.75"

You May Also Need

25 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF25A
Titan HD

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this again

replace the bad one on my a/c
j
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got my 33 yr old Trane compressor running again

This is exactly what my 33 year old Trane needed after a surge
Mel
NOLA
4 years ago
Was this review helpful to you?

Great all-around!

This was for air compressor! Love supply house! Quick delivery with excellent pricing! We always look here now to see if they have what we need.
Carl H
Elmira, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Hey, the concrete mixer is mixing again. How can I complain?
rw
Bothell, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works well. However free standard shipping would have been nice.
Toral
St. Louis
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy