Apply to be a TradeMaster!
Main product image of 45 MFD Round Motor Run Capacitor (440V)
Magnifying glass
Hover image to zoom

45 MFD Round Motor Run Capacitor (440V)

Brand:
Titan HD
SKU:
PRCF45A
Rating:
(2)
Q&A:
(0)
45 MFD Round Motor Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$17.94 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Shape: 
Round
MFD: 
45
80

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Voltage:

440/370V

Product Type:

Capacitor

MFD:

45

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

3.75"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 45 MFD Round Motor Run Capacitor (440V)
45 MFD Round Motor Run Capacitor (440V)
SKU: PRCF45A
(2)
440/370V
45
Round
3.75"
1-3/4"
440v
45
Round
4.33"
1.97"
45 MFD Round Run Capacitor (440/370V)
SKU: 14248
440/370V
45
Round
5.25"
2"

You May Also Need

30 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF30A
Titan HD

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product.

Good product, Little smaller diameter, Just wrap tape around to make up diameter. would/will buy again and have a backup. Great price.
Don
Chatham, VA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Detail description on the part, so I was able to match it up exactly... fixed my compressor that had been acting up for years! It's about a 30 year old unit that runs like new now. Fast delivery... I highly recommend doing business with these guys!
Steve
Burrton, Kansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy