Apply to be a TradeMaster!
Main product image of 55 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

55 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF55
Rating:
(3)
Q&A:
(0)
55 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$13.15 each
In Stock
In Stock
Get 56 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
Voltage: 
440/370V
MFD: 
55

MANUALS (1)


This item replaces: TRC55, CR55X440R, CAP-55/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
55 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
4.92" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

55

Shape:

Round

Height (Inches):

4.92"

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 55 MFD Round Motor Run Capacitor (440/370V)
55 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF55
(3)
440/370V
55
Round
4.92"
1.97"
440v
55
Round
4.92"
1.97"

You May Also Need

35 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF35
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely buy this again.

I purchased this for my portable air conditioner and it works great. I did have to make some modifications since the original was only 300v so it was smaller and has a built in bracket. But I made it work.
Benz
LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to purchase capacitors from Supply House.

All of the capacitors that we purchased from Supply House are great! Will continue to purchase from this company.
DB
Phoenix, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cap Run

Did the Job.. Fast shipping..
Jz
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy