Apply to be a TradeMaster!
Main product image of 1 Pole Contactor w/ 24V Coil (30 Amp), CTR02579
Magnifying glass
Hover image to zoom

1 Pole Contactor w/ 24V Coil (30 Amp), CTR02579

Brand:
Trane
SKU:
CTR02579
Rating:
(6)
Q&A:
(0)
1 Pole Contactor w/ 24V Coil (30 Amp), CTR02579
Magnifying glass
Hover image to zoom
CTR02579 has been discontinued
Discontinued October 1, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
30A 1 Pole 24V Contactor w/ Screws, SFCTR1P30A24VSA2L
Brand:
Trane
SKU:SFCTR1P30A24VSA2L
(1)
Order by 6PM, receive 9 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
CTR02579 is an official OEM 1 Pole Contactor w/ 24V Coil (30 Amp) for Trane HVAC equipment.

Specs

–
Poles:

1

Amperage:

30

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perfect replacement Contactor Coil for an old Trane XE-1000

I would purchase this contactor coil/relay again. Perfect match. This was the first time I needed to pick up a component directly from the Supply House warehouse customer counter. Item was ready to go, and all 'on campus' personnel were very professional and well-trained. Over the many years, all other products have been well-packaged and shipped on time, well done SupplyHouse.com!
Karl
Doylestown, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came quickly and as described

Came quickly and as described... works perfectly
HiFiGuy
Old Hickory, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

Exactly what I ordered, and it shipped quickly.
Mike
Brodhead WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

Fast service and I received exactly what I ordered.
Michael M
S. Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would buy this product again

This was installed on a Trane heat pump split system. Fits perfectly and product received in excellent condition. I ordered it from Arizona on the 12th of June and received it on the 17th. Installed it the next day very early in the morning and it works perfectly.
Valley of the Sun
Mesa, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, fast, and great price

At first, I wasn't sure if this was the right contactor because the number did not match the number on the original. But It was the exact part that I needed and it worked as expected. Got my AC up and going on one of the hottest weeks of the year. Thank you.
Alex
Akron, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?