Apply to be a TradeMaster!
Main product image of Rescue Single-Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom

Rescue Single-Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)

Brand:
US Motors
SKU:
5464H
Rating:
(1)
Q&A:
(1)
Rescue Single-Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$193.38 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 - 1/6 HP
Product Highlight: Amperage
1.9 Amps

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specifications
  • Efficiency: 64.60%
  • Enclosure: TEAO
  • F/L Amps: 1.9
  • HP: 1/3-1/6
  • Hz: 60
  • Insulation Class: F
  • Mounting: Stud
  • Frame: 48
  • Phase: Single
  • RPM: 825
  • Rot.: Rev.
  • Speeds: 2
  • Std. Mount.: Horizontal
  • Thermal Protection: None
  • Type: Cap Start
  • Volts: 115/230

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3 - 1/6

RPM:

825

Amperage:

1.9

Phase:

1

Frame:

48

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This was the motor I was looking for

I was extremely happy with customer service on this product. SupplyHouse had all the specifications there on their web page and it was a perfect match what I wanted. I ordered it (free shipping) and in three days it arrived in perfect condition, well boxed within a box, shaft spun freely, all wiring there and I was extremely happy. I haven't put it in yet and I don't think there will be a problem. Sure I would buy from SupplyHouse again. Oh and by the way this was my first buy from SupplyHouse. Thank you.
Ronald
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Trane TWP036C100A3. I NEED TO REPLACE THE CONDENSOR FAN AND A CAPACITOR AS WELL. I'm thinking this Emerson is the correct replacement motor? Just wanted to order the correct capacitor as well. Thanks ahead of time Josh Cook

Asked by Josh 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Josh. The fan motor for your Trane unit is SKU: MOT18923 and it uses a 40/5 MFD capacitor - https://www.supplyhouse.com/Trane-MOT18923-208-230V-2-Speed-Motor-1-5HP-825RPM

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy