Apply to be a TradeMaster!
Main product image of 5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 1/2-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 1/2-1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
5461-USMOTORS
Rating:
(4)
Q&A:
(0)
5.6" OAO PSC Direct Drive Fan & Blower Motor (208-230V, 1/2-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$190.14 each
In Stock
In Stock
Get 11 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 - 1/6 HP
Product Highlight: Amperage
3.6 Amps

Description

–
Residential and commercial direct drive fans and blowers.

Features:
  • Stud Extensions on Popular Models
  • Designed for use with 370v Capacitors
  • Class B Insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings Have All Angle THrust System
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Connection and Capacitor Information Furnished in the Nameplate Data
  • 2.5" Diameter Hub Rings Included
  • All Angle Mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/2 - 1/6

RPM:

1075

Phase:

1

Speeds:

4

Amperage:

3.6

Rotation:

Reversible

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
Permanent Split Capacitor
208/230V
1/2 - 1/6
1075
1
Permanent Split Capacitor
208/230V
1/2 - 1/6
1075
1

You May Also Need

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
SKU: 5462
US Motors

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good replacement option overall

It works well. Has a bit more hum/buzz to it while running that I don't expect to get worse, time will tell. I called customer service to confirm operation, and while they couldn't exactly say it's normal or not by my description, it was nice to have an easy method of communication. Motor works and quick delivery.
Phil
Ohio
3 years ago
Was this review helpful to you?

Saved the day!

A little noisy but works great.
Bud
Daytona Beach Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Good product, good price, excellent customer service. Great company to do business with.
D. Green
Fayetteville NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Super quick delivery, perfect piece and performance. Thank you!
John
WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy