Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Rescue Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Rescue Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
5462H
Rating:
(1)
Q&A:
(0)
5.6" TEAO PSC Rescue Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$155.42 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 - 1/6 HP
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Commercial and Residential Condensing Units. Can replace a range of horsepower application and a variety of mounting styles.

Features:
  • High 158 F (70 C) or 140 F (60 C) Ambient Designs
  • Automatic Reset Thermal Overload Protector
  • Designed for use with 370v Capacitors
  • Special Treated Rotor for Corrosion Protection
  • Includes lead end Mounting holes for Rheem or Trane Units
  • 48" Leads
  • Extended Mounting Studs
  • Ball Bearings
  • Reversible Rotation
  • High Efficiency Design
  • Continuous Duty, Air Over

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3 - 1/6

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 5.6" TEAO PSC Rescue Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
5.6" TEAO PSC Rescue Condenser Fan Motor (208-230V, 1/3-1/6 HP, 1075 RPM)
SKU: 5462H
(1)
208/230V
1/3 - 1/6
1075

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again.

Great Trane Replacement. Superior service from Supplyhouse.
Carey
Georgia
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy