Apply to be a TradeMaster!
Main product image of Rescue Single-Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom

Rescue Single-Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)

Brand:
US Motors
SKU:
5464H
Rating:
(1)
Q&A:
(1)
Rescue Single-Phase TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$179.75 each
In Stock
In Stock
Get 58 Tue, Jun 16
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 - 1/6 HP
Product Highlight: Amperage
1.9 Amps

Description

Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specifications
  • Efficiency: 64.60%
  • Enclosure: TEAO
  • F/L Amps: 1.9
  • HP: 1/3-1/6
  • Hz: 60
  • Insulation Class: F
  • Mounting: Stud
  • Frame: 48
  • Phase: Single
  • RPM: 825
  • Rot.: Rev.
  • Speeds: 2
  • Std. Mount.: Horizontal
  • Thermal Protection: None
  • Type: Cap Start
  • Volts: 115/230

Specs

Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3 - 1/6

RPM:

825

Amperage:

1.9

Phase:

1

Frame:

48

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
Titan Pro

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This was the motor I was looking for

I was extremely happy with customer service on this product. SupplyHouse had all the specifications there on their web page and it was a perfect match what I wanted. I ordered it (free shipping) and in three days it arrived in perfect condition, well boxed within a box, shaft spun freely, all wiring there and I was extremely happy. I haven't put it in yet and I don't think there will be a problem. Sure I would buy from SupplyHouse again. Oh and by the way this was my first buy from SupplyHouse. Thank you.
Ronald
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Trane TWP036C100A3. I NEED TO REPLACE THE CONDENSOR FAN AND A CAPACITOR AS WELL. I'm thinking this Emerson is the correct replacement motor? Just wanted to order the correct capacitor as well. Thanks ahead of time Josh Cook

Asked by Josh 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Josh. The fan motor for your Trane unit is SKU: MOT18923 and it uses a 40/5 MFD capacitor - https://www.supplyhouse.com/Trane-MOT18923-208-230V-2-Speed-Motor-1-5HP-825RPM

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy