Apply to be a TradeMaster!
Main product image of Slab Sensor, 10K
Magnifying glass
Hover image to zoom
Slab Sensor, 10K
Magnifying glass
Hover image to zoom
$40.77 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Slab Sensor reads temperature conditions to provide feedback and information to the main controls of the Climate Control Network System.

Specifications:
  • Control: Measures the slab temperature.
  • Ambient Conditions: 32°F to 105°F (0°C to 41°C), 10% to 90% humidity (non-condensing)
  • Sensor Type: 10K J-curve
  • Tolerance: +/- 0.54°F (+/- 0.3°C)
  • Connections: Terminal screws
  • Sensor Length: 1"
  • Lead Length: 10'
  • Diameter (OD): 0.37"

Specs

–
Application:

Snow Melt

Accessory

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Two-Wire Thermal Actuator For EP Heating Manifold
SKU: A3030522
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes.

Great products -! but you are the best company!!
Stanley
Rye NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: problem with condensation after installing plastic barrier, cushion material, then engineered hardwood over cement slab with radiant. thinking of slab sensor. C ould this be used with current wirsbo air stats? Now 2 stats go to control box wirsbo 80413. Stats are about 20 yrs. old.would like to have them control air temp and slab sensor control slab temp. if possible.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sensor will not work with the older Wirsbo thermostats.

Was this review helpful to you?

Q: how does this slab sensor work for snow melt if it only reads down to 32 Deg.F?

Asked by Bob W. 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sensor is designed for indoor applications only - not snow melt.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy