Apply to be a TradeMaster!
Main product image of 8-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing/Flow Meters
Magnifying glass
Hover image to zoom

8-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing/Flow Meters

Brand:
Viega
SKU:
15906
Rating:
(0)
Q&A:
(0)
8-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing/Flow Meters
Magnifying glass
Hover image to zoom
15906 has been discontinued
Discontinued June 21, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
8-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing/Flow Meters
Brand:
Viega
SKU:16036-VIEGA
(0)
Order by 6PM, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Number of Outlets
8
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Stainless Steel

Description

Stainless manifold is to be used in closed loop hydronic heating, cooling and snow melting systems. These preassembled 1-1/4" diameter stainless supply and return manifolds come attached to two 6-5/8" spacing brackets for compact remote mounting. This stainless manifold provides shut off and balancing valves with flow meters for each circuit. Each flow meter/balancing valve allows graduated flow setting up to 2 gpm, maximum 18 gpm per manifold. The air bleeder and purge valves are connected and factory tested. 1-1/4" Union connections, 1" NPT removable end caps. SVC Circuit connection fittings are sold separately.

This manifold requires (16) Loop Fitting Assemblies:
Optional Installation Accessories:

Loop End Cap
Supply/Return Ball Valves
Actuators
  • 15068: Thermal Actuator
    If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

Number of Outlets:

8

Max Temp (F):

180°F

Max Pressure (PSI):

100

Material:

Stainless Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.