Shop Resideo Sale
Main product image of PEX Press Tool, 3/4" blue
Magnifying glass
Hover image to zoom

PEX Press Tool, 3/4" blue

Brand:
Viega
SKU:
50040
Rating:
(22)
Q&A:
(4)
PEX Press Tool, 3/4" blue
Magnifying glass
Hover image to zoom
$193.41 each
In Stock
In Stock
Get 4 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Size: 
3/4"
3/8"1/2"5/8"3/4"1"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX, FostaPEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Size
3/4"

Description

–
The Press tool ensures a perfect connection every time. The tool cannot be opened until the fitting has been properly pressed.

Specs

–
Application:

3/4" PEX

3/4" FostaPEX

Type:

Tool

Size:

3/4"

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

FostaPEX
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
Compare Similar Products

Brand
CURRENT ITEM

You May Also Need

3/4" PEX Press x 3/4" Male Adapter w/ Attached Sleeve (Zero Lead Bronze)
SKU: 90541
Viega

Product Reviews

4.82 out of 22 reviews
100% would recommend this product
4.82
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
9%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Tool works great and easy

First time truly working with Pex. As a homeowner I previously fixed Pex connections with PVC and Sharkbite connectors. Then my manibloc key finally broke and I bought the new manifold. Didn't want to spend all the money on an expansion tool, so I thought press fit would be the next best thing. Yes it's an expensive tool for a homeowner, but it helped save me over $800! (Local plumbers wanted to make a PVC manifold for minimum of $1200).Plus I am going to now go around and replace all the sharkbite/PVC connections! So well worth the price. I admit Viega scared me with their warning that only professionals should use this tool. But I did old manifold removal and installed new one with 21 connections in under 2 hours with this tool AND NO LEAKS!!! WELL worth the price!!!
VS

Most Liked Negative Review

Viega Tools

The 1/2" and 3/4" tools are OK. The 1" is hard to open. No proper instruction on 1" tool.
Showing 1-10 of 22 reviews

The correct tool for Viega manabloc

Originally purchased the wrong tool. This was the correct tool for the job. The press was perfect and no leaks at 100 psi. Easy to use.
DTS
Idaho
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ.

Seals Viega press fittings perfectly.
Sean
AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ

Works great on the Viega press fittings.
Sean
Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing tool

Veiga has some great tools and this one makes life so easy.
Beach
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No only because I only need one

Used within a few days to connect the 1" pex to an outside boiler. Worked great
Brian
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid tool

Works as it should. Very heavy duty and easy to use.
Shockedme
Syracuse New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house has a great tool selection.

The Pex Press Tool was exactly what I needed to complete a plumbing repair. Great tool selection. Fast delivery.
Jim
Annandale, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works grear

As described
CM
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product -- Fast, Accurate Shipping

This tool works as expected and Supply House is a great company to do business with.
Buckskin Plumbing
Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very well built

Great build quality, sure this tool will last a long time. Still a bit pricey though.
Bernie
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: does this tool do the copper crimp rings

Asked by 3-bros 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool works with the Viega Pex Press system. It is not compatible with copper crimp rings.

Was this review helpful to you?

Q: What are the demensions of this tool? I have some fittings in a very tight spot and am needing a very compact tool to crimp.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The tool is a foot long, and about 4 inches wide at the head.

Was this review helpful to you?

Q: Can this tool be released if the crimp is faulty and the tool won't fully compress and release?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No - you need to compress this tool fully for it to release.

Was this review helpful to you?
- Michael

that answer is incorrect. there is a tiny flathead screw in the tool to release it from a partially crimped or not-yet-crimped fitting, where you need to remove the tool without actually completing the crimp

Was this review helpful to you?

Q: can this be used with the Uponor MLC (aluminum) pex?

Asked by bonnie 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this tool cannot be used with the Uponor MLC PEX.

Was this review helpful to you?