Apply to be a TradeMaster!
Main product image of 1/2", 4 Port Zero Lead PolyAlloy PEX Crimp MINIBLOC
Magnifying glass
Hover image to zoom
1/2", 4 Port Zero Lead PolyAlloy PEX Crimp MINIBLOC
Magnifying glass
Hover image to zoom
$59.48 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Loop Size
1/2"
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Lead Free
Yes

Description

–
Please Note:
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

PolyAlloy PEX Crimp MINIBLOCs provide a zone manifold for the plumbing system. These MINIBLOCs use either 3/8" or 1/2" distribution lines. All PolyAlloy PEX Crimp MINIBLOCs include port Crimp connections, drill templates, instruction guide, faceplate and port labels.

The SKU number represents all blue valves. Red valve caps are included to designate hot water lines.

Specs

–
Number of Outlets:

4

Port Size:

1/2"

Loop Size:

1/2"

Material:

Plastic

Tubing Compatibility:

PEX

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

A great product

We are replumbing our house and switching to a manifold system. We purchased one for the hot water lines and one for the cold water. I found them easy to install and efficient.
Amateur Plumber
West Central IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

Worked as needed and was easy to install.
Henry
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The distributor on my Prevost coach broke, this was the exact replacement, i didn't even have to install the mounts as it clipped right into the old one.
Izzy
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OneHappyPlumbBob

Great quality, great service and phone support and nicely packaged for prompt shipping!
OneHappyPlumbBob
Wichita, Ks.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Added a minibloc on a dedicated line from my main to control yard irrigation. Works great with no issues. I added a valve on both the inlet and outlet lines for easy drainage and winterization, does exactly as I had planned!
Just enough knowledge to be dangerous
Plymouth, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect size for the job.

I decided to go with two Miniblocs insteaed of the one Manibloc. I did not need quite so many hot water taps. They were extremely easy to install and have worked flawlessly. The only odd thing is that some of the names on the labels use terms that are odd (or not used in the area that I live). There are plenty of blank ones though so that you can write in your own descriptions.
Wittless
Eastern, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It the supply line to this product 3/4" or 1/2"?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Supply adapters must be purchased separately and are available in 3/4" and 1" sizes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy