Apply to be a TradeMaster!
Main product image of 1/2", 3 Port Zero Lead PolyAlloy PEX Crimp MINIBLOC
Magnifying glass
Hover image to zoom
1/2", 3 Port Zero Lead PolyAlloy PEX Crimp MINIBLOC
Magnifying glass
Hover image to zoom
$55.65 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
3
Product Highlight: Loop Size
1/2"
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Lead Free
Yes

Description

–


Please Note:
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

PolyAlloy PEX Crimp MINIBLOCs provide a zone manifold for the plumbing system. These MINIBLOCs use 1/2" distribution lines. All PolyAlloy PEX Crimp MINIBLOCs include port Crimp connections, drill templates, instruction guide, faceplate and port labels.

The SKU number represents all blue valves. Red valve caps are included to designate hot water lines.

Specs

–
Number of Outlets:

3

Port Size:

1/2"

Loop Size:

1/2"

Material:

Plastic

Tubing Compatibility:

PEX

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.63 out of 38 reviews
94% would recommend this product
4.63
out of 38 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
74%
4 star
21%
3 star
3%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This is my second time using this product

This one I used on a tiny house for my daughter and it works perfectly for size and ease of install. I also customized a elbow for the water connection
VS

Most Liked Negative Review

Plastic, flimsy

This minibloc was difficult to get mounted and snapped into their brackets without feeling like I was going to break it. The end cap I placed drips even when using Teflon tape (the only sealant the instructions state can be used if needed). Given that it can only be hand tightened it was difficult to tighten the end cap further. When I attempting, I got to the point where the port where the end cap screws on now spins WITH the end cap - while hand tightening. Wish I would have just bought a $12 copper crimp manifold.
Showing 1-10 of 38 reviews

Like it

Put in small shed and liked
Ralph
Salome AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

East yo install

We are replumbing our house and switching to a manifold system. We purchased one for the hot water lines and one for the cold water. I found them easy to install and efficient.
Amateur plumber
West Central Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

for my main line in my house. it worked well once on
Badbones
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Love this product…great to have isolation between all my plumbing circuits.
Overlander
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought two of this product to fix my RV

Things went well with product
BOO
Bristol TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good people ,good service

they did exactly as stated. products were as ordered and well protected only issue is cost of returns (not their fault ) shipping $ not controlled by them just make sure you order what you need . they will help you get it right .
the guy
Bellingham ,WA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic, flimsy

This minibloc was difficult to get mounted and snapped into their brackets without feeling like I was going to break it. The end cap I placed drips even when using Teflon tape (the only sealant the instructions state can be used if needed). Given that it can only be hand tightened it was difficult to tighten the end cap further. When I attempting, I got to the point where the port where the end cap screws on now spins WITH the end cap - while hand tightening. Wish I would have just bought a $12 copper crimp manifold.
Alex
Missouri
4 years ago
Was this review helpful to you?

I will buy this product again

I was able to get Exactly what I needed when I couldn't find it elsewhere.
Mike
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Can't find anything bad about the manifold all good so far. Easy to work with.
TKT
Meadview Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent product for the price

Purchased this product for a rental unit I am rehabbing. The unit is plastic and the connectors are plastic. Will have to see how durable it is in the long run. Comes with a mounting bracket so it mounts to the wall nicely in the mechanical room. I like the concept of the home run of pex to each terminal and it is really handy to have an individual shut off for each run. This is esp. nice in a rehab because you can turn water on/off at the source when not all sinks etc. have been hooked up. Would buy it again, would really like a 12 outlet unit (7 hot and 5 cold).
Rehabber
Powell, OH USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

20 Questions
20 Questions
ASK A QUESTION

Q: Can the 10 Port Zero Lead PolyAlloy PEX Crimp Dual Temperature MiniBloc be installed horizontally instead of vertically, ports facing upward, due to space constraints on the installation wall widthwise?

Asked by Mark 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The MiniBloc may be mounted either vertically or horizontally.

Was this review helpful to you?

Q: Can the Viega MANABLOC be used with Aquapex or other pex tubing?

Asked by SB Contracting 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Functionally yes, however Viega stipulates that its warranty will only extend to their own brand tubing.

Was this review helpful to you?

Q: Are the inlet ports 3/4"? And are the outlet ports 1/2" & compatible with 1/2" pex? (I saw some reviews saying otherwise). Viega doesn't seem to make a 16-port Crimp Manabloc, so this would be our next route...

Asked by Tiff 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The outlet ports are 1/2" for 1/2" pex. The inlet or supply threads are proprietary. Supply adapters must be purchased separately and are required to install this product. They are available in 3/4" or 1". http://www.supplyhouse.com/MANABLOC-Supply-Adapters-764000

Was this review helpful to you?

Q: Can this product be used with the stainless steel clamp system for the supply and distribution lines? I have seen conflicting answers in the FAQ's. Thank you. Ted Sheppard

Asked by Ted 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, miniblocs can be used with stainless steel clamps.

Was this review helpful to you?

Q: Can I use this crimp-style manifold with clamps instead of crimps?

Asked by Kurt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can.

Was this review helpful to you?

Q: What are the dimensions of the of the 1/2" 3 port minibloc

Asked by Doug 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 3 port minibloc is 8-1/4" from end to end and 4-1/8" wide.

Was this review helpful to you?

Q: do these miniblocs come with the insert and nut that go on 1/2" pex and screw into the bloc?

Asked by steve 13 years ago

Add your answer

* Required Field
-

They come with the 1/2" outlet adapters but not the supply adapters. If this is a pass through you will supply adapters for both ends. If this is the end of a line you will need one supply adapter and a supply end cap.

Was this review helpful to you?

Q: Are these for Hot and Cold connections? Or only one type of water supply?

Asked by Jon DYI 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Each Minibloc must be used for either all hot or all cold outlets.

Was this review helpful to you?
-

This is for just one type, either hot or cold. They give you little colored discs to put on the valves (blue for cold, red for hot). But you can't do both, it's not internally partitioned like some of the bigger manifolds.

Was this review helpful to you?
-

The bloc only has an input for hot or cold but not both. You will have to purchase two blocs and put them end to end if you want to have both hot and cold.

Was this review helpful to you?

Q: can the manifold both serve for hot and cold water? because i can only see just one inlet and outlet

Asked by uzodinma 13 years ago

Add your answer

* Required Field
-

It is only for hot or cold. Must use 2 separate manifolds for hot & cold.

Was this review helpful to you?
-

It can serve one or the other. It cannot serve both. This manifold has a single chamber. You would have to purchase a larger one that has dual chambers or purchase multiples of this one. Many people use these in a branch system where the water is not all home ran. It defeats the purpose of home running, but can be more efficient for hot water and the amount of pex you have to purchase. --Make a Small Loan, Make a Big Difference - Check out http://www.kiva.org/to Learn How!

Was this review helpful to you?
-

No. It is an either or situation as there is only one common channel. You can purchase a 2nd manifold and butt them together end to end. Use one for hot water and the other for cold.

Was this review helpful to you?
-

The MINIBLOC that you have indicated here is designed for either hot or cold but not both simultaneously. If you want one for both hot and cold you need to look at the MANABLOC.

Was this review helpful to you?

Q: is there such a manifold for 3/4 outlets? i need to shut off individual rooms, not fixtures.

Asked by louie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately, no one offers such a manifold with 3/4" outlets at this point.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy