
| Port Size: | 1/2" |
|---|---|
| Fitting System Compatibility: | Clamp Crimp |
| Material: | Plastic |
| Application: | Plumbing |
| Outlet Type: | PEX |
| Number of Outlets: | 30 |
| Number of Outlets (Cold): | 18 |
| Number of Outlets (Hot): | 12 |
| Tubing Compatibility: | PEX |
| Warranty: | 10 Year |
Polymer or Poly Alloy both refer to the plastic that the connections are made of. Viega only offers the plastic option for their crimp fittings, they no longer manufacture the brass.
A trace amount of unreacted BPA, typically in the range of 5 ppm by weight, remains in the finished resin product. Plastic plumbing products are required by codes to comply with the NSF/ANSI 61 for potable water systems and the Manabloc meets that code listing criteria
The manabloc you are referring to is 29 1/2" long, 8" wide and 3" deep. It is not recommended that they are stacked when installed.
My unit was complete with adaptors for each of the output lines. the supply line must be purchased separately. Gary Austin Electrical Surveyor ModuSpec USA, Inc.
Includes everything but the wrench Sent from my HTC One on the Verizon Wireless 4G LTE network
That would be fine. Manablocs can be installed in any direction.
There are no restrictions on mounting orientation. Horizontal is fine.
Position should not matter unless you plan to drain it for freezing conditions. The PEX pipe is great in freezing but the manifold might crack in those conditions. Make sure it's insulated if you put in in a cold spot like an attic. Not sure if the manifold you indicated is copper or plastic. In either case it would not expand like PEX pipe in freezing conditions.
It can be install on any flat surface horizontal or vertical. Make sure you have enough space on all sides to route your PEX. The directions give specific mounting requirements for spacing.
Iam sure u can. I dont.see any problem with that.
It doesn't matter how it lays make sure you have room to work you have to be able to crimp fittings
The manifold can be mounted in any orientation.
I installed mine on a wall but frankly I don't see why it couldn't be installed on a floor as long as your water pressure is good enough to handle the additional piping. Sent from Samsung Mobile
I've only installed one of these but would not do it outside where there is any chance of freezing. Sent from my iPad
Lines are ok for freeze but block its self not. Lines are expendable , block its self is not. Recomend putting block some Place above freezing temperature. Hope this helps.
I wouldn't recommend mounting it outside. Ours is mounted in the garage on an interior wall. However, since we are in South Texas, we don't have to worry about it freezing much. Sent from Yahoo Mail on Android
Just buy a 3/8 fitting for the block
Just use one of these: Brass PEX Crimp Port Adapter, 3/8" PEX Crimp x 1/2" Port (Zero Lead) *SKU:*46624 *Brand:* Viega
Yes you can. The fitting is held into place with a threaded collar. Be sure to have the collar on the fitting before crimping.
Yep, I used standard compression rings and it worked just like you described. Good luck with your project. Ours had been installed for 2+ years now.
Yes, actually this is the preferred method. Good luck. WKM
That's exactly how it works. The connectors have excellent seals and are easier to tighten than garden hose, even. Finger-tight is plenty. Wiggle the tubing just a bit as it's getting down tight, to help the fitting seat well.
Yes, you can connect and disconnect the crimped PEX tubing and fittings from the Manabloc manifold anytime. (Just close the valve first!) That makes it a lot easier to install or modify a connection. Just leave some slack in the PEX tubing when you install it; a few inches will do easily. The black plastic nut screws on to the Manablock manifold fitting, but the actual liquid seal is achieved through the o-ring on the brass fitting that crimps to the tubing. The crimped connection is fully rotatable. You don't need a lot of torque on the plastic nut; finger-tight-plus is sufficient. A pair of channel lock pliers is all you need to tighten or loosen the nuts, only because it is hard to get your fingers around the nut otherwise. I have had mine installed for over six months with not so much as one drop of a leak. It is a nicely engineered system. A pair of scissor-action crimpers will usually fit with the brass connector already mated to the manifold, but just barely if there are already connections to either side of it. The bigger limitation is usually finding the room to swing the handles of the crimper, not so much getting the crimping head around the connector.
Yes, you can crimp the lines before tightening the plastic nut on the manifold port, but the nut has to be on the brass plug first because it won't slide over the PEX crimp band. 1) Put the black plastic nut on the brass plug, 2) slide the crimp ring on the PEX tube, 3) push the brass plug into the PEX tube, 4) crimp the band. All of these steps are done with the fitting off of the manifold. The brass plug has an o-ring seal, and the plastic nut just holds it in place.
yes, no problem
If you are already using Pex, then whatever crimper you use for your pex will work. You don't crimp directly onto the manifold. You crimp an attachment to the end of your Pex hose, then the other attachments keep the hose connected to the manifold. If you didn't have the correct crimper already, you wouldn't be able to use any of the Pex products.
That's what I do. Measure and cut the pipe, slide on the threaded collar and the crimp ring and insert the manifold fitting. Crimp it and then screw it onto the manifold.
The short answer is YES! Once the connectors are crimped, the outer threaded connector turns freely to allow the inner connecter to seat properly and secure them tightly. Hope this helps!
Howdy The Manabloc plastic manifold uses brass quick-connect fittings (supplied) -- you do not crimp directly to that manifold. PEX copper manifolds have brass fittings soldered on, and you crimp to them. Crimps can be easily cut through with a Dremel and the little abrasive cutoff blade. A special PEX tool is also available but it costs. If removing a line, DO NOT scratch the fitting (esp. the ribs) or it may always leak. I'm completely pleased with the plastic one after 2-1/2 years, good luck with yours.
I have cut the crimps off before and haven't damaged anything ,, but I do think they make a tool ( of course to cut them off)
The brass fitting unplugs from the manifold, so there would be no stress when the PEX tube is cut. You do have to be careful not to nick the brass when cutting off the tubing. It's also a good idea to put a clamp or other support about five inches out from each fitting so the PEX tubing enters straight and doesn't put weight on the manifold arms.
yes you can, you may have to crimp before you put the fitting on the manibloc
Yes, the crimps and the clamps use the same connectors.
The portion of the fitting that interfaces with the mainfold system won't be touched by what type of clamp/crimp you use.
As long as you can get the black retainer past the clamp fitting you should be okay. The main thing is that the brass fitting with O-ring must be secured in place. That said I purchased the tool to do the fitting shown and it was worth the money. My understanding is that not all state building codes accept the clamp fittings, at least that is what I have been told..
I assume that you mean the "CinchClamp" fitting that cinch the two tabs together? I believe that those fittings should work ok on the crimp MANBLOC fittings. They should work just as well as the crimp rings.
The answer is yes, but you must have the special clamp device. The manabloc is the same, just the fittings are different. WKM
Yes they can and they work pretty good too. Sent from my HTC EVO 4G LTE exclusively from Sprint