Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Union Sweat Mixing Valve w/ Temperature Gauge (70-145F)
Magnifying glass
Hover image to zoom
3/4" Lead Free Union Sweat Mixing Valve w/ Temperature Gauge (70-145F)
Magnifying glass
Hover image to zoom
$194.51 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
1/2"3/4"1"
Connection Type: 
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Temperature Range (F)
70°F - 145°F
Product Highlight: Material
Nickel Plated Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
**Image may not represent actual product.**

The AM-1 with Temperature Gauge allows for a fast & reliable way to complete installation, checkout and troubleshooting systems. The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.
  • Union Sweat adapter for easy attachment
  • 2" removable temperature gauge
  • Readings in Celsius & Fahrenheit
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
  • Applications... Heat Pump Systems, Domestic water, Nursing homes, Public facilities, Automatic faucets, Radiant floor heating, Space heating, Combo systems, Solar hot water, Greenhouses, Industrial applications, Photo processing

Specs

–
Type:

Mixing Valve

Size:

3/4"

Flow Capacity (Cv):

3.9

Temperature Range (F):

70°F - 145°F

Connection Method:

Sweat

Connection Type:

C x C

Includes:

Gauge

Material:

Nickel Plated Brass

Application:

Heating

Point of Source

Max Pressure (PSI):

150

Standards Met:

ASSE 1016

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Application
3/4"
C x C
Heating
Point of Source
3/4"
C x C
Point of Use
Point of Source
3/4"
C x C
Point of Use
Point of Source
Heating
3/4"
C x C
Point of Source
Heating

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Product And Feels Like Quality

It is so nice not getting scalded In the shower anymore, and i dont have to worry about my kid getting burned from the water. Quality felt absolutly great, highly recommend.
Derek M
Minnesota
3 years ago
Was this review helpful to you?

Works Great

This Thing Is Quality, You Can Just See It And Feel It In The Machining Of The Parts. Installed And Works Great, No More Scalding
Derek m
Rochester, minnesota
4 years ago
Was this review helpful to you?

Great product

Super fast delivery, reliable.
mt168168
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This mixing valve works better than the old one! The order was easy to make and the item came when scheduled.
I like hot water
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks like quality part out of the box.

I have not got this installed yet but the quality of construction appears to be very good.
Dr Rockso
Sheridan, WY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Worked perfectly and shipping was incredibly fast
Infidel
Connecticut
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy