Apply to be a TradeMaster!
Main product image of 1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
CDU800
Rating:
(1)
Q&A:
(0)
1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
CDU800 has been discontinued
Discontinued August 28, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
CDU800 1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Brand:
Wayne
SKU:56270-WYN3
(8)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Flow at 5 FT Head
4500 GPH
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications

Features:
  • Assembled in the US with foreign and domestic parts
  • High performance; max. flow rate is 5100 Gallons Per Hour; 3840 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 1/3 HP Motor
  • Float Guard, Protects Switch from Hang-Ups from Debris and side of pit
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins.
  • UL agency approved
  • 3 Year Limited Warranty

Specs

Type:

Automatic

Application:

Plumbing

Horse Power:

1/2

Amperage:

3.8

Flow at 5 FT Head:

4500 GPH

Flow at 10 FT Head:

3840 GPH

Flow at 15 FT Head:

3060 GPH

Flow at 20 FT Head:

2040 GPH

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

18.5 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Type
Horse Power
Flow at 5 FT Head
Cord Length
Voltage
CURRENT ITEM
Product Image of 1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
1/2 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
SKU: CDU800
(1)
Automatic
1/2
4500 GPH
8'
120v
Automatic
1/2
67 GPM
20'
115V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid pump

This was the best deal on this particular Wayne pump. the vertical float switch works great. Keeping in mind that installation of these pumps should be flat and free of obstructions.Supply House delivery was free and timely. Thanks again Supply House.
Bruce
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?