Apply to be a TradeMaster!
Main product image of 2" Air Separator (Threaded)
Magnifying glass
Hover image to zoom

2" Air Separator (Threaded)

Brand:
Webstone
SKU:
74007
Rating:
(0)
Q&A:
(0)
2" Air Separator (Threaded)
Magnifying glass
Hover image to zoom
$464.12 each
In Stock
In Stock
Get 110 Wed, Oct 7 - Thu, Oct 8
Size: 
2"
Connection Type: 
FNPT x FNPT
C x CFNPT x FNPTPress x Press


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
40 MAX GPM

Description

–
2" IPS AIR SEPARATOR w/ REMOVABLE VENT HEAD & COALESCING MEDIUM

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

2"

Max Flow (GPM):

40

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Connection Method
Size
CURRENT ITEM
Product Image of 2" Air Separator (Threaded)
2" Air Separator (Threaded)
SKU: 74007
FNPT x FNPT
Threaded
2"
FNPT x FNPT
Threaded
2"
FNPT x FNPT
Threaded
2"
FNPT x FNPT
Threaded
2"
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy