Shop Resideo Sale
Main product image of 1-1/2" Air Separator (Threaded)
Magnifying glass
Hover image to zoom

1-1/2" Air Separator (Threaded)

Brand:
Webstone
SKU:
74006
Rating:
(1)
Q&A:
(0)
1-1/2" Air Separator (Threaded)
Magnifying glass
Hover image to zoom
$352.36 each
In Stock
In Stock
Get 1 Thu, Nov 19
Size: 
1-1/2"
Connection Type: 
FNPT x FNPT
FNPT x FNPT


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
30 MAX GPM

Description

–
Webstone H-74006 1-1/2" Air Separator (Threaded)

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

1-1/2"

Max Flow (GPM):

30

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Connection Method
Size
Material
Max Pressure (PSI)
CURRENT ITEM
FNPT x FNPT
Threaded
1-1/2"
Brass
150
FNPT x FNPT
Threaded
1-1/2"
Brass
150
1-1/2" Brass 4900 Series Air Separator (Threaded)
SKU: 49-150T-2
FNPT x FNPT
Threaded
1-1/2"
Brass
150
FNPT x FNPT
Threaded
1-1/2"
Brass
150

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does work

Thought they were exaggerating on these quieting down the cracking noise but lo and behold i just get the odd pop now as opposed to the constant creaking
Paul
Wi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy