Apply to be a TradeMaster!
Main product image of 1" Air Separator (Threaded)
Magnifying glass
Hover image to zoom
1" Air Separator (Threaded)
Magnifying glass
Hover image to zoom
$163.72 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

–
Webstone H-74004, 1" Air Separator (Threaded)

1" IPS AIR SEPARATOR w/ REMOVABLE VENT HEAD & COALESCING MEDIUM

Specs

–
Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Size:

1"

Max Flow (GPM):

10

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Method
Connection Type
Size
Material
CURRENT ITEM
Threaded
FNPT x FNPT
1"
Brass
Threaded
FNPT x FNPT
1"
Brass
1" NPT Supervent Air Eliminator, PV100
SKU: PV100
Threaded
FNPT x FNPT
1"
Bronze

You May Also Need

1" GF 15/26 Cast Iron Pump Flange Pair (NPT)
SKU: 519602
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy