Apply to be a TradeMaster!
Main product image of 2" Air Separator (Press)
Magnifying glass
Hover image to zoom

2" Air Separator (Press)

Brand:
Webstone
SKU:
78007
Rating:
(0)
Q&A:
(0)
2" Air Separator (Press)
Magnifying glass
Hover image to zoom
$469.99 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

–
Webstone H-78007 2" Air Separator (Press)

2" Press Forged Brass Air Separator w/ Removable Vent Head & Coalescing Medium

Specs

–
Size:

2"

Connection Type:

Press x Press

Connection Method:

Press

Max Flow (GPM):

10

Material:

Brass

Max Pressure (PSI):

150

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy