Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-80332W
Rating:
(3)
Q&A:
(0)
1/2" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$21.45 each
BOX UP & SAVE 5%
$101.90 box of 5
$20.38 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x ProPEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
1/2" Press x Expansion PEX Full Port Forged Brass Ball Valve (Lead Free)

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. PEX end dimensions comply with ASTM F1960

Features:
  • Full Port Forged Dezincification Resistant Brass Ball Valve
  • Adjustable Packing Gland
  • Max Operating Pressure: 250 CWP
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Size:

1/2"

Connection Type:

Press x ProPEX

Lead Free:

Yes

Material:

Brass

Tubing Compatibility:

PEX

Connection Method:

Press

PEX

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Lead Free
Material
Tubing Compatibility

You May Also Need

3/4" Expansion PEX x Copper Press Full Port Forged Brass Ball Valve (Lead Free)
SKU: H-80333W
Webstone

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

no

i needed regular pex this was the bigger size
pete
pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works very well..

I ripped down my sweated joint (don't trust my soldering) and put this on instead. So much easier and if their warranty is anything like Uponors (25 years) I am happy.
ChrisTWB
New York
4 years ago
Was this review helpful to you?

Works well

Only used 1 so far
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy