Apply to be a TradeMaster!
Main product image of WM97+ 155 CT Series - 124,000 BTU Output Wall Mounted Boiler (NG or LP)
Magnifying glass
Hover image to zoom

WM97+ 155 CT Series - 124,000 BTU Output Wall Mounted Boiler (NG or LP)

SKU:
383-700-008
Rating:
(0)
Q&A:
(1)
WM97+ 155 CT Series - 124,000 BTU Output Wall Mounted Boiler (NG or LP)
Magnifying glass
Hover image to zoom
383-700-008 has been discontinued
Discontinued August 23, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
155000 BTUs
Product Highlight: Height (Inches)
35.75" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Partner the WM97+ with the new Aqua Logic Indirect Fired Water Heater for a complete system.

WM97+ CT wall mount gas boilers are loaded with a winning combination of features.

Features
  • Propane Conversion Orifice included for LP Gas Applications
  • Stylish, compact wall mount design for easy installation, service and maintenance
  • Unique condensing stainless steel fire tube heat exchanger design
  • Built-in boiler circulator
  • Built-in primary/secondary piping option
  • Pre-wired terminal strip for quick and easy electrical connections
  • Convenient indirect-fired water heater connection
  • Capable to vent with PVC, PP and SS up to 100'
  • Multi-color LCD display with text - no codes
  • CT - Condensing Technology - 5 to 1 turndown ratio
  • Aqua Logic indirect fired water heater compatible

  • Specs

    Fuel Type:

    Propane

    Natural Gas

    BTU Input:

    155000

    DOE Rating:

    143000

    IBR Rating:

    124000

    Efficiency:

    95.1%

    Height (Inches):

    35.75"

    Features:

    Wall Mounted

    Condensing

    Vent Type:

    Direct Vent

    System Type:

    Hydronic (Water)

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Need help calculating?
    Use Our Calculator

    Compare Similar Products

    Brand
    Fuel Type
    BTU Input
    DOE Rating
    IBR Rating
    Efficiency
    CURRENT ITEM
    Product Image of WM97+ 155 CT Series - 124,000 BTU Output Wall Mounted Boiler (NG or LP)
    WM97+ 155 CT Series - 124,000 BTU Output Wall Mounted Boiler (NG or LP)
    SKU: 383-700-008
    Propane
    Natural Gas
    155000
    143000
    124000
    95.1%
    Propane
    Natural Gas
    150000
    137000
    119000
    95%

    You May Also Need

    Box

    WM97+155-CT NG (S2)

    Replacement Parts

    SKU: 383-700-008

    Brand: Weil-McLain

    Search Parts:
    SEARCH PARTS
    Gasket Plate Cover Heat-Exc
    590-318-054
    Weil-McLain
    Temperature Sensor, 511-724-296
    511-724-296
    Weil-McLain
    (1)
    Product Image of no image
    Blower gasket
    590-318-006
    Sorry, we don't currently sell this item. Request This Item
    Glss Heat-Exc Insp.77x.12x1.68, 591-419-202
    591-419-202
    Weil-McLain
    Kit-S Heat-ExcRepl WM97+70/110, 383-700-175
    383-700-175
    Weil-McLain
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: WILL THIS UNIT HANDEL A 3 ZOON SYSTEM//

    Asked by pAT 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Anonymous

    Yes, this has a 3 zone circulator control

    Was this review helpful to you?