Shop Limited Time Deals
Main product image of Universal Single Stage Hot Surface Furnace Control Kit (120V)
Magnifying glass
Hover image to zoom

Universal Single Stage Hot Surface Furnace Control Kit (120V)

SKU:
50X57-843
Rating:
(0)
Q&A:
(0)
Universal Single Stage Hot Surface Furnace Control Kit (120V)
Magnifying glass
Hover image to zoom
50X57-843 has been discontinued
Discontinued August 13, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Universal Single Stage HSI Integrated Furnace Control Kit
SKU:50M56X-843
(11)
Order by today, receive 76 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Stages
1 Boiler
Product Highlight: Height
7"
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

Universal Single Stage Furnace Control Kit

Product Description
Universal controls allow you to cover more applications with fewer controls so you can reduce inventory and eliminate extra trips. Our universal single stage furnace control for ECMx blower motors makes installation easy with parallel connectors that allow most factory wiring to plug directly into the control.

Product Description
  • The industry's first universal single stage furnace control for ECMx reduces inventory by providing maximum control replacement coverage
  • Simple pushbutton fault recall with Tri-Color LED indicators streamline installation and system troubleshooting
  • Minimal harnesses with patented parallel connectors
  • 120V air cleaner output and 24V or 120V humidifier output up to 1 Amp max
  • Factory standard safety timings and adjustable fan delay options
  • Replaceable automotive style fuse

Specs

Ignition Type:

Intermittent Hot Surface Pilot

Stages:

1 Boiler

Operating Temp Range:

-40° to 176°F

Width:

5-1/4"

Height:

7"

Depth (Inches):

1-1/4"

Product Type:

Ignition Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Ignition Type
Stages
Operating Temp Range
Width
Height
Intermittent Hot Surface Pilot
1 Boiler
-40° to 176°F
5-1/4"
7"
Universal Single Stage HSI Integrated Furnace Control Kit
SKU: 50M56X-843
Intermittent Hot Surface Pilot
1 Boiler
-40° to 176°F
5-1/4"
7"

You May Also Need