The Day Savers – A National Tradesmen Day Contest
Main product image of 50 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF50A
Rating:
(0)
Q&A:
(0)
50 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$21.67 each
In Stock
In Stock
Get 14 Wed, Sep 9
Order by today, receive Wednesday
Shape
Round
MFD
50
35404550556065708090

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
50 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Description

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

50

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

3.88"

Width (Inches):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 50 MFD Round Motor Run Capacitor (440/370V)
50 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF50A
440/370V
50
Round
440v
50
Round

You May Also Need

25 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF25A
Titan HD

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy