Apply to be a TradeMaster!
Main product image of 60 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF60A
Rating:
(2)
Q&A:
(0)
60 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$31.40 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Shape: 
Round
MFD: 
60
70

MANUALS (1)


This item replaces: PRCF60

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
60 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

60

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

3.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 60 MFD Round Motor Run Capacitor (440/370V)
60 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF60A
(2)
440/370V
60
Round
3.88"
440/370V
60
Round
5.25"
60 MFD Round Run Capacitor (440V)
SKU: 12754
440v
60
Round
4.75"

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast shipping

Product is as described. Have not installed it as it's a backup option therefore the 4 stars. Otherwise ordering...shipping was quick. Will order again if need arises.
Moses
Andover MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices I would definitely buy this product again

I Used this for my air-conditioner fit perfect works great
Dennis
Lake Havasu Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy