Shop Resideo Sale
Main product image of 70 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

70 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF70A
Rating:
(3)
Q&A:
(0)
70 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$29.20 each
In Stock
In Stock
Get 2 Wed, Nov 18
Shape: 
Round
MFD: 
70
55

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
70 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

70

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

4.75"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
CURRENT ITEM
Product Image of 70 MFD Round Motor Run Capacitor (440/370V)
70 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF70A
(3)
440/370V
70
Round
2"
440/370V
70
Round
2-1/2"

You May Also Need

35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD355A
Titan HD

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I got a charge out of this product!

Solid all metal casing. Made in USA. Multiple, sturdy stakes. A perfect fit into the OEM round mounting hole.
PawPaul
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

I'm trying this brand made in the US. The one I'm replacing is a well known brand made in the US and highly rated among technicians as this one is too. The one I'm replacing only lasted a year which surprised me. Supply House was super quick getting it shipped. I received it the next day. I must live close to their warehouse. Only time will tell if this one will last in the Texas heat.
S.E.Tx
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly what I needed, easy to find, order, and on time.
Juan
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy