Apply to be a TradeMaster!
Main product image of 80 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCF80A
Rating:
(14)
Q&A:
(0)
80 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$23.47 each
In Stock
In Stock
Get 210 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
80
50

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Width (Inches)
2" Width

Description

–

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.


Features:

  • Made in USA
  • Full product offering - 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

4.75"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 80 MFD Round Motor Run Capacitor (440/370V)
80 MFD Round Motor Run Capacitor (440/370V)
SKU: PRCF80A
(14)
440/370V
80
Round
4.75"
2"
Jard
440v
80
Round
4.75"
2"
440/370V
80
Round
4.72"
2-1/2"
440/370V
80
Round
5.25"
2-1/2"

You May Also Need

30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD305A
Titan HD

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Great company to work with

Products were delivered earlier than expected. Products are 100% good would definitely utilize same product and same company again.
Jcapp
North Kingstown, RI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House had Exactly what I Needed !

Supply House had the exact run capacitor that i needed to fix our pool heater ! I will definitely be using them again!
Mark
Haines City Florida
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Capacitor!

This capacitor works great in my Aquacal pool heater. And it's made in America 😀 Supplyhouse never fails.
AC
Sarasota Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT customer service.

Ordered the capacitor for my pool heater/chiller and it worked perfectly. Very nice to see there are still a few customer centric companies out there that focus on best in class customer service. I will be ordering all of my HVAC replacement parts from Supply House going forward.
Wes
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price!

Working great so far in my pool heater
Ajay
Kissimmee Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast ship,

Easy swap out. Big Savings
Lotus
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Indeed I would purchase and recommend this top-notch company

Incredibly fast delivery!!! Item as described and sent the correct one. Well packaged and ready to go/ Installation was seamless/ A flick of the switch and all associated componets jet-streamed/couldnt ask for better product/communication of super fast delivery/a life saver!!!.
Donnie
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Original equipment

Surprised to find the original device at a fair price. Very short time from order to delivery.
GAL
Naples , Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match for my heat pump

Needed a replacement for my pool heat pump. This was the exact mfgr and part number of the original. I bought two so I could have a spare.
Mark
Longs SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality capacitor with fast shipping!

Always turn to SupplyHouse for HVAC needs. They had a wide selection of capacitors including this USA made option.
Gitchi Gummi
Duluth, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy