| Intended Household: | 3-4 Person |
|---|---|
| Capacity (Gallons): | 49 |
| BTU Input: | 40000 |
| Fuel Type: | Propane |
| Vent Size: | 4" 3" |
| Vent Type: | Atmospheric |
| Water Connection: | 3/4" |
| ASME: | No |
| Max Pressure (PSI): | 150 |
| Gas Connection: | 1/2" |
| R-Value: | 16 |
| Energy Star Rated: | No |
| 1st Hour Delivery (Gallons): | 93 |
| Recovery 90°F Rise: | 41 GPH |
| Energy Factor: | 0.60 |
| Diameter (Inches): | 24" |
| Depth (Inches): | 24" |
| Height (Inches): | 53" |
| Weight (lbs): | 177 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |