Apply to be a TradeMaster!
Main product image of 50 Gallon - 35,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 35,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (LP Gas)

SKU:
RG250T6X
Rating:
(10)
Q&A:
(0)
50 Gallon - 35,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$1,294.29 each
In Stock
In Stock
Get 3 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No

Description

–
Note: Heater is a propane gas (LP) model and features a titanium stainless steel propane burner.

This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

Specs

–
Intended Household:

5+ Person

Fuel Type:

Propane

Gas Connection:

1/2"

Capacity (Gallons):

50

Water Connection:

3/4"

BTU Input:

35000

Recovery Efficiency:

79%

1st Hour Delivery (Gallons):

89

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Vent Size:

3 x 4

Vent Type:

Atmospheric

Application:

Plumbing

Height (Inches):

60.5"

Diameter (Inches):

22"

Depth (Inches):

22"

Weight (lbs):

164 lbs

Energy Star Rated:

No

Energy Factor:

0.62

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Capacity (Gallons)
Water Connection
BTU Input
3-4 Person
Propane
49
3/4"
40000

You May Also Need

20 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

One of the Best..

Great customer service, easy order process, fast and friendly delivery, and a fair competitive price. What more could you ask for in today's environment.
D & W
Almont, Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I'd buy again.

Good delivery. Strait forward installation for any do-it-your-selfer. Lit right off. I feel this was a good buy for a quality appliance.
Bill
Port Townsend, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

The install was straight forward I did not need another part. The inlet, outlet and safety relief valve fittings allowed my water lines to be directly attached. The rating of the orifice was at 2000 feet of elevation and I live at 7000. I was able to remove the 10,000 foot rated one from my leaking 40 gal. Whirlpool to the 50 gal. Bradford White. It is so quiet and heats up nicely.
Mr. Fixit
Tijeras NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water heater purchase very happy

Great company fast service would buy from again.
Randy
Reading Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived in perfect condition, installed in a couple of hours

This is the third time I am buying from SupplyHouse. Every time the items came quickly and with no issues. This water heater arrived pretty fast considering that I am in Western Washington state, The water heater arrived in perfect condition and fired up immediately. That was a couple of weeks ago and and so far so good. As a DIY person many local suppliers will not sell to me. They want to only sell to trade accounts which protects their customers but prevents me from doing my own work. I am grateful that companies like SupplyHouse exist. With a past purchase the local heating contractor wanted $250 per hour for work I can do myself. Thank you SupplyHouse. PS. I know this review may sound like an advertisement but I am that happy with them and I am a legitimate customer.
Brian W
Whidbey Island Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product but shipping issues...

This is the second water heater I've purchased through SupplyHouse.com and I would purchase another. This water heater is a great product. With that said I would forewarn any purchaser to expect the first water heater delivered to be damaged. That happened in both of my previous purchases, which I had to return and the second one was packaged better and not damaged. If you don't mind the process it is a great deal and SupplyHouse has been great about getting me another one for not extra cost to me. If you are on a time crunch you may want to look elsewhere. That is the only negative aspect for a great product.
Home Owner
California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again if needed

needed more hot water for walk in tub works great
AJ
Wellsboro PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Newer, bigger version of the same one that lasted 18 years

Bought this to replace a 17+ year old Bradford White that was due for replacing. Other than the diameter (50 gallon vs 40), dimensions were almost identical so replacing was a breeze. Fired right up with no issues. Hoping to get similar life out of this one. Shipping was a little slow (freight), but I can't complain since it was free. Two home runs for SupplyHouse.com!
Aaron
MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaces our 1996 Bradford White water heater.

Our hot water need is for normal daily residential use. Our original LP fired Bradford White was very reliable for nearly 20 years and was still going strong. Thought it best to replace the unit on my own terms while it still worked, rather than wait for a failure. I installed the Bradford White myself in an afternoon. It arrived from New Jersey without damage and began working immediately upon lighting the pilot.
Mike
Oregon
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, easy to install.

This replaced a 25 year old Bradford White water heater used on our dairy farm that had rusted out. Used Sharkbite fittings and had this installed in less than 30 minutes. Pilot lit right up and have had no issues.
MI dairy
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy