The Day Savers – A National Tradesmen Day Contest
Main product image of 48 Gallon - 35,000 BTU Defender Safety System High Efficiency Energy Saver Residential Atmospheric Water Heater (LP Gas)
Magnifying glass
Hover image to zoom

48 Gallon - 35,000 BTU Defender Safety System High Efficiency Energy Saver Residential Atmospheric Water Heater (LP Gas)

SKU:
RG250L6X
Rating:
(1)
Q&A:
(0)
48 Gallon - 35,000 BTU Defender Safety System High Efficiency Energy Saver Residential Atmospheric Water Heater (LP Gas)
Magnifying glass
Hover image to zoom
$1,485.33 each
Backorder
Backorder
Get it Wed, Sep 30 - Fri, Oct 30

Lift Gate

This product weighs 177 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Height (Inches)
51.625" Height
Product Highlight: Energy Star Rated
No

Description

Please note this unit does not meet the air quality requirements for portions of Southern CA.

Bradford White's high efficiency, energy saver, atmospheric vent residential gas water heater features the Defender Safety System® and offers additional insulation and integral heat traps to reduce stand-by heat loss.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the side and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less.
  • T&P Relief Valve - Included.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design.
  • NOx Emissions - Less than 40 ng/J.

Specs

Intended Household:

5+ Person

Water Connection:

3/4"

Vent Size:

3 x 4

Recovery Efficiency:

80%

Application:

Plumbing

Fuel Type:

Propane

Capacity (Gallons):

48

BTU Input:

35000

1st Hour Delivery (Gallons):

77

Vent Type:

Atmospheric

Height (Inches):

51.625"

Diameter (Inches):

24"

Weight (lbs):

170 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.63

Energy Star Rated:

No

Max Altitude (Feet):

2000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Intended Household
Water Connection
Vent Size
Fuel Type
Capacity (Gallons)
CURRENT ITEM
Product Image of 48 Gallon - 35,000 BTU Defender Safety System High Efficiency Energy Saver Residential Atmospheric Water Heater (LP Gas)
48 Gallon - 35,000 BTU Defender Safety System High Efficiency Energy Saver Residential Atmospheric Water Heater (LP Gas)
SKU: RG250L6X
(1)
5+ Person
3/4"
3 x 4
Propane
48
50 Gallon GCRL-50 40,000 BTU ProLine Residential Gas Water Heater, 6 Yr Warranty - Short (LP)
SKU: GCRL-50-LP
3-4 Person
3/4"
3"
4"
Propane
49

You May Also Need

3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
SKU: PRO1H18
Fluidmaster

19 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Resolved Issue

I was in need of a natural gas tank. Ultimately I ended up with a propane tank upon delivery. Kelly was accomodating in meeting me half price on a conversion kit which I'm having installed as we speak. Unfortualy I have sunk all my money into installing the wrong unit which was costly on top of the money I paid for the unit. I then had a independent contractor from Bradfield White came and charge me extra to tell me I had the wrong unit. I'll now have to pay for the installation of the conversion unit but I'm happy for the concern and effort Kelly showed in resolving this matter. Overall in the grand scheme of things I would recommend to a friend for customer service performance.
Christina
Fishkill, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy