Trade Professional? Apply to become a TradeMaster!
Description
Note: ProMax name is now ProLine.

The ProLine® High Recovery gas water heater is designed for reliable performance, reduced NOx emissions and has 80% thermal efficiency.

Featuring a 74-gallon tank and a 75,100 BTU gas burner, the PCG-75 standard vent delivers a thermal efficiency of 80%, and a recovery rate of 81 gallons per hour. It carries a 10-year limited warranty, and meets Low NOx emission requirements.

Features:
  • Dynaclean diffuser dip tube - helps reduce lime and sediment buildup, maximizes hot water output. Made from longlasting PEX cross-linked polymer.
  • Green Choice gas burner - patented "Eco-Friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/j requirements for NOx emissions.
  • Coregard magnesium anode
  • Push-button Piezo ignitor - makes lighting pilot fast and easy with one-hand push-button spark ignition
  • Durable tamper-resistant brass drain valve
  • Thick CFC-free foam insulation -improves efficiency
  • Permaglas glass coating -protects steel tank from rust
  • CSA certified and ASME rated T&P relief valve -top-mounted T&P relief valve

Read more
Specs
Intended Household:
5+ Person
Application:
Plumbing
Capacity (Gallons):
74
BTU Input:
75100
Fuel Type:
Natural Gas
Venting:
Atmospheric
Vent Size:
4"
Height (Inches):
57
Depth (Inches):
26-1/2"
Diameter (Inches):
26-1/2"
Weight (lbs):
275 lbs
Warranty:
10-Year Limited Tank/ 10-Year Limited on Component Parts
Gas Connection:
1/2"
Water Connection:
1"
R-Value:
16
Recovery 90°F Rise:
81 GPH
Energy Star Rated:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    38 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.