
| Intended Household: | 5+ Person |
|---|---|
| Fuel Type: | Natural Gas |
| Application: | Plumbing |
| Capacity (Gallons): | 75 |
| BTU Input: | 76000 |
| Vent Type: | Atmospheric |
| Vent Size: | 4" |
| Gas Connection: | 1/2" |
| Water Connection: | 1" |
| Recovery Efficiency: | 80% |
| Height (Inches): | 62.625" |
| Diameter (Inches): | 26" |
| Depth (Inches): | 27-1/4" |
| Weight (lbs): | 263 lbs |
| Warranty: | 10 Year Limited Tank/ 10 Year Limited on Component Parts |
| Energy Star Rated: | No |