Shop Resideo Sale
Main product image of 74 Gallon FCG-75 75,100 BTU ProLine High Recovery Res. Water Heater w/ Side-Mounted Taps, 6 Yr Wnty - Short (NG)
Magnifying glass
Hover image to zoom

74 Gallon FCG-75 75,100 BTU ProLine High Recovery Res. Water Heater w/ Side-Mounted Taps, 6 Yr Wnty - Short (NG)

Brand:
AO Smith
SKU:
FCG-75L
Rating:
(35)
Q&A:
(8)
74 Gallon FCG-75 75,100 BTU ProLine High Recovery Res. Water Heater w/ Side-Mounted Taps, 6 Yr Wnty - Short (NG)
Magnifying glass
Hover image to zoom
$1,691.29 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
71 Gallons
Product Highlight: Height (Inches)
57" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine 75-Gallon High Recovery Atmospheric Vent Natural Gas Water Heater is designed for reliable performance, reduced NOx emissions and has 80% thermal efficiency. Featuring a 74-gallon (nominal) tank and a 75,100 BTU gas burner, a Uniform Energy Factor of 0.60, and a recovery rate of 81 gallons per hour. It carries a 6-year limited warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 125-gallon first hour rating
  • High capacity gas water heater uses 75,100 BTU atmospheric vent input
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Fully automatic controls with safety shutoff, requires no power
  • Includes side mounted recirculation taps for easy installation with combination space heating/potable water heating applications
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    5+ Person

    Application:

    Plumbing

    Capacity (Gallons):

    71

    BTU Input:

    75100

    Fuel Type:

    Natural Gas

    Vent Type:

    Atmospheric

    Vent Size:

    4"

    Height (Inches):

    57"

    Depth (Inches):

    26-1/2"

    Diameter (Inches):

    26-1/2"

    Weight (lbs):

    275 lbs

    Max Pressure (PSI):

    150

    ASME:

    No

    Gas Connection:

    1/2"

    Water Connection:

    1"

    R-Value:

    16

    Energy Star Rated:

    No

    Recovery 90°F Rise:

    81 GPH

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Intended Household
    Application
    Capacity (Gallons)
    BTU Input
    Fuel Type
    CURRENT ITEM
    Product Image of 74 Gallon FCG-75 75,100 BTU ProLine High Recovery Res. Water Heater w/ Side-Mounted Taps, 6 Yr Wnty - Short (NG)
    74 Gallon FCG-75 75,100 BTU ProLine High Recovery Res. Water Heater w/ Side-Mounted Taps, 6 Yr Wnty - Short (NG)
    SKU: FCG-75L
    (35)
    5+ Person
    Plumbing
    71
    75100
    Natural Gas
    75 Gallon PCG-75 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 10 Yr Warranty (NG)
    SKU: PCG-75
    5+ Person
    Plumbing
    71
    75100
    Natural Gas

    You May Also Need

    Product Reviews

    4.51 out of 35 reviews
    88% would recommend this product
    4.51
    out of 35 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    6%
    3 star
    0%
    2 star
    3%
    1 star
    9%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Works great

    Bought this a few years ago and it's quiet and works great. Still running strong and quiet. Replaced 2 Bradfords in 4 years before deciding to go with AO and fills our 120 gallon tub no problem.
    VS

    Most Liked Negative Review

    AO SMITH 74 GAL PRO-MAX

    HAVE HAD FOR 5 YEARS. VERY NOISY AND REQUIRED A FEW REPAIRS. THESE WERE PUT INTO OUR COMMUNITY AND MANY INDIVIDUALS HAVE REPLACED THEM. I WOULD NOT BUY ANOTHER AO SMITH WATER HEATER. LOOKING TO REPLACE MINE NOW.
    Showing 1-10 of 35 reviews

    I would buy this item again &again. Oops! I already have!

    We use these water heaters in commissary kitchens - super reliable! And we get the all from SupplyHouse. The service is amazing, the people are fabulous, and it arrives so fast I sprained my neck! :)
    Hobbesl
    Colorado
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    fit right in on the replacement, great service.
    Bill
    ST. paul /MN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Supply house was very helpful on an exchange due to a mistake on the order.
    Bill
    ST. paul /MN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Replaced the old unit exactly as described.
    tom
    St. Paul, MN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, as advertised.

    Supply house had the best price including shipping when we needed to replace our old model. This came promptly and was exactly what we expected & needed.
    Caleb
    Rapid City, SD
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Faulty thermopile 2 days after installation - bad warranty!

    The thermopile failed 3 separate times. Warranty service at a.o.smith is slow, cumbersome, and unsatisfactory. Even though labor is covered for the 1st year they would only reimburse $100 for the service charge to replace this. I don't know about you but nobody is coming out to do anything for that amount where I live. Go with bradford white and save yourself the money, time, and headaches.
    dmac
    bellingham, wa
    5 years ago
    Was this review helpful to you?

    Love the Water Heater

    Easy to install and is pumping out hot water!
    Dr. Shawn
    Stafford, VA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just as good as 1st one I bought

    Price is always $300-400 cheaper than everywhere else. This is 2nd AO Smith 75-gallon heater I bought from Supply House. Product is just as described and delivered without problems. Don't be scared away by cheap price, this company actually accurately describes products and delivers as promised. Highly recommend
    Suburban Dad
    Fairfax VA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply House Great Company

    Love the tank. Works great. Awesome Customer Service. Has issues with two different delivery companies, not Supply House. They went out of their way to make sure the water heater got to my house. Customer Service was excellent and after nearly two weeks, we have delightfully hot water!
    Peezie
    Reisterstown, MD
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works well

    Great product and delivery service.
    Bruce the plumber.
    Morro Bay, Ca
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    8 Questions
    8 Questions
    ASK A QUESTION

    Q: Specifications indicate "natural gas". Will the unit properly accept LP gas that we use for the farm house?

    Asked by No nickname 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    No, you would need to purchase this unit to use LP gas a your fuel source. http://www.supplyhouse.com/AO-Smith-FCG-75-LP-74-Gallon-ProMax-High-Recovery-6-Yr-Warranty-Residential-Water-Heater-LP-Gas

    Was this review helpful to you?

    Q: Specs say it does not have C 3 Technology. What is C 3 Technology? Is it the same a FVIR?

    Asked by Robt 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The AO Smith products are based on "Corderite Combustion Containment" known as "C3 Technology". The C3 Technology design features a sealed (from non designated air intake openings) combustion chamber and a "flame arrestor" component. The FVIR acronym stands for "Flammable Vapor Ignition Resistant." So this water heater does not have the C3 technology as described.

    Was this review helpful to you?

    Q: What does a water heater BTU rating signify?

    Asked by Climber80 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    A BTU is the quantity of heat needed to raise one pound of water by one degree Fahrenheit. More BTUs mean more heating power. Read more: http://www.ehow.com/facts_5585036_btu-stand-water-heaters_.html#ixzz2iMjhQimf

    Was this review helpful to you?

    Q: Is the FCG75 you are offering rated for high altitude?

    Asked by Brad 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The water heater in question is rating for 0-7700 feet. If you are at a higher altitude, you will want to contact your local company to see what will need to be done to run the unit at a higher altitude.

    Was this review helpful to you?
    -

    Yes it is , It will not acheive the highest efficiency rating with thinner air , but it will work fine

    Was this review helpful to you?

    Q: what is the FHR?

    Asked by Pat 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Water heaters with input BTU ratings over 75,000 do not have first hour ratings or energy factors assigned to them.

    Was this review helpful to you?

    Q: What is the difference between the 6Yr (FCG-75) and 10yr (PCG-75) warranty ones? I could not find any difference other than the warranty.

    Asked by Anonymous 15 years ago

    Add your answer

    * Required Field
    - Another PexSupply Customer

    When I purchased my unit, I was told that there was no difference. One is more expensive simply to cover the cost of the warranty. I generally have bad luck collecting on warranties, so I elected the cheaper one. Randy

    Was this review helpful to you?
    - Machine

    The 10 yr warranty model has a magnesium anode which will last longer than the aluminum one in the 6 yr

    Was this review helpful to you?

    Q: What is the efficiency rating for this water heater FCG 75 300

    Asked by 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The FCG-75 is not rated with an energy factor or thermal efficiency due to its BTU input.

    Was this review helpful to you?
    - Anonymous

    The 75 gallon model is 80% efficient. Fine print of the brochure.

    Was this review helpful to you?

    Q: This has three main temp settings (A, B, C) I want to make sure the water temp is as low as possible but still hot enough to be safe and effective for the dishwasher (130 F). What temp are these preset "letter" settings?

    Asked by 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    A is 130°F, B is 140°F, and C is 150 °F. See Figure 15 on Page 16 in the manual ( http://s3.pexsupply.com/manuals/1277410829664/32804_PROD_FILE.pdf ) for further information.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy