The Bradford White RG275H6N is a 75-gallon residential natural gas water heater engineered to deliver consistent, high-volume hot water for homes with 5 or more occupants. With a 76,000 BTU input and atmospheric vent design, this unit provides an 80% recovery efficiency and rapid heating performance that keeps pace with heavy household demand. Built around Bradford White's ICON System (an intelligent gas control powered by millivolt technology with a built-in piezo igniter), the RG275H6N combines proven reliability with enhanced temperature precision, making it a professional-grade solution for contractors and homeowners who need dependable, long-term water heating without external power dependency.
This water heater requires a 1/2-inch natural gas connection and a 4-inch vent size for atmospheric venting through a lined masonry chimney or approved venting system per local codes. The unit features 1-inch NPT water connections and includes side-mounted 3/4-inch NPT tappings for space heating applications (potable water only). The RG275H6N operates without external electrical power, relying on millivolt energy from the pilot flame. Installation requires compliance with all specifications and local plumbing and building codes.
Installation must be performed by a licensed professional in accordance with the provided installation manual and local ordinances. The unit must connect to a lined masonry chimney or approved venting system, and The water heater ships with a factory-installed T&P relief valve. Regular maintenance includes periodic draining through the brass drain valve to remove sediment, annual inspection of the protective magnesium anode rod (replaceable via the separate hex-head access), and visual checks of vent connections and burner operation using the diagnostic LED system.
The Bradford White RG275H6N includes a 6-year limited warranty on the tank and a 6-year limited warranty on component parts. Warranty coverage is subject to proper installation, operation, and maintenance.
A: Bradford White 75-gallon residential water heaters are designed for extended service life when properly maintained. The RG275H6N features Vitraglas tank lining (fired at over 1,600°F for superior corrosion resistance), a protective magnesium anode rod, and a Hydrojet 2 system to reduce sediment buildup. Regular anode rod inspection and replacement, combined with periodic tank flushing, are critical to maximizing lifespan. Bradford White units can last 20 years or more with proper care, though a 6-year limited tank warranty is provided.
A: Installation costs vary based on local labor rates, existing plumbing and venting infrastructure, permit requirements, and whether upgrades (such as gas line sizing or vent modifications) are needed. The RG275H6N requires professional installation by a licensed plumber or contractor, including connections to a 1/2-inch natural gas line, 1-inch water lines, and a 4-inch atmospheric vent system approved by local codes. Factor in additional expenses for accessories like expansion tanks, water heater pans, and compliant venting materials when budgeting for the project.
| Intended Household: | 5+ Person |
|---|---|
| Application: | Plumbing |
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 75 |
| BTU Input: | 76000 |
| Vent Type: | Atmospheric |
| Vent Size: | 4" |
| Gas Connection: | 1/2" |
| Water Connection: | 1" |
| Recovery Efficiency: | 80% |
| Height (Inches): | 62.625" |
| Diameter (Inches): | 26" |
| Depth (Inches): | 27-1/4" |
| Weight (lbs): | 263 lbs |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |
| Energy Star Rated: | No |
Yes, you can use this in high altitudes. There are specific parts for high altitude such as NG High Altitude Orifice 0-7000ft which is SKU 234-41034-27. The regular orifice is only rated for up to 2000ft.
This model does not meet CA Ultra Lo NOx requirements
No it can not, most water heaters are not approved for both. It would be best to contact Bradford White directly to see which models they suggest for that application.
Yes, this would be a replacement model.
Yes, it does.
According to the product overview for this model (RG275H6N) there is a Recovery at 90 degrees F rise of 82 U.S GPH.
For units like this over 72 gallons the manufacturer does not offer a first hour rating on the specifications sheet. However, the rule of thumb is 70% of capacity plus recovery gallons per hour for an estimate.
RG275H6N and any (atmospheric vented, standing pilot heater) will create its own power and will run during a power outage.
As per the installation manual "This water heater must be connected to a lined masonry chimney or venting system approved by local codes or ordinances." For further information please refer to page 9 of this manual.
For units like this over 72 gallons the manufacturer does not offer a first hour rating on the specifications sheet. However, the rule of thumb is 70% of capacity plus recovery gallons per hour for an estimate.