Apply to be a TradeMaster!
Main product image of 40 Gallon XCRL-40 40,000 BTU ProLine Plus High Efficiency Residential Gas Water Heater, 10 Yr Warranty - Short (NG)
Magnifying glass
Hover image to zoom

40 Gallon XCRL-40 40,000 BTU ProLine Plus High Efficiency Residential Gas Water Heater, 10 Yr Warranty - Short (NG)

Brand:
AO Smith
SKU:
XCRL-40
Rating:
(3)
Q&A:
(0)
40 Gallon XCRL-40 40,000 BTU ProLine Plus High Efficiency Residential Gas Water Heater, 10 Yr Warranty - Short (NG)
Magnifying glass
Hover image to zoom
$1,155.27 each
In Stock
In Stock
Get 2 Thu, Oct 22 - Mon, Oct 26

Lift Gate

–
This product weighs 126.32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
10 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
51.5" Height
Product Highlight: Energy Star Rated
No

Description

–

Featuring a 40-gallon (nominal) tank and a 40,000 BTU gas burner, the XCRL-40 Standard Vent delivers a first hour rating of 67 gallons and a recovery rate of 41 gallons per hour. With an 0.59 Uniform Energy Factor, this water heater is not ENERGY STAR certified. It carries a 10-year limited tank warranty, and meets Low NOx emission requirements.


Product Details
  • Delivers 67-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.59 Uniform Energy Factor
  • Standard atmospheric vent installation with 3" or 4" B-vent, no power required
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 10-year limited tank and parts warranty
  • The ProLine 400/401 Series gas water heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value.

Specs

–
Intended Household:

2-3 Person

Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

38

Energy Star Rated:

No

BTU Input:

40000

Vent Type:

Atmospheric

Gas Connection:

1/2"

Water Connection:

3/4"

Vent Size:

4"

3"

ASME:

No

Max Pressure (PSI):

150

1st Hour Delivery (Gallons):

70

Energy Factor:

0.62

Recovery 90°F Rise:

41 GPH

Max Altitude (Feet):

10100

Diameter (Inches):

22"

Depth (Inches):

22"

Height (Inches):

51.5"

Weight (lbs):

135 lbs

Warranty:

10 Year Tank/6 Year Parts Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Fuel Type
Capacity (Gallons)
Energy Star Rated
2-3 Person
Plumbing
Natural Gas
40
No

You May Also Need

3/4" FIP Braided Hose Water Heater Connector, Lead Free (18" Length)
SKU: WHC18-075F
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

tank leaked after 6yrs. AO Smith quality went down

After just 6 years, my tank leaked. basement flooded and will be getting a high water bill. I own multiple properties and always used AO Smith. This is the 2nd tank that leaked before its time. The return was a hassle. They wanted me to go back to the original place where I bought it. Meanwhile, I the shop went out of business. They sent me to AF supplies- will cost $200 to process and $100 delivery.
jo
nyc, ny
2 years ago
Was this review helpful to you?

Had one for many years. Was replaced by AO Smith. Great co.

Use it for 1 family house. Works great, plenty of hot water. Very quiet.
Joseph
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not up to par for an AO Smith product

I have used many AO Smith products in the past with no problems. Upon installation of this water heater i noticed the hot and cold water connections were not plumb. I had to use copper flex tubes to the supplies so they were plumb with the existing copper lines.
JP
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy