Apply to be a TradeMaster!
Main product image of 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG240S6N
Rating:
(18)
Q&A:
(4)
40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$1,062.36 each
In Stock
In Stock
Get 1 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
51.5" Height
Product Highlight: Energy Star Rated
No

Description

–
This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 2" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Natural Gas

Gas Connection:

1/2"

Capacity (Gallons):

40

Water Connection:

3/4"

BTU Input:

40000

Recovery Efficiency:

79%

1st Hour Delivery (Gallons):

74

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Vent Size:

3 x 4

Vent Type:

Atmospheric

Application:

Plumbing

Height (Inches):

51.5"

Diameter (Inches):

22"

Weight (lbs):

141 lbs

Energy Factor:

0.62

Energy Star Rated:

No

Max Altitude (Feet):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Gas Connection
Capacity (Gallons)
Water Connection
CURRENT ITEM
Product Image of 40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
40 Gallon - 40,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
SKU: RG240S6N
(18)
2-3 Person
Natural Gas
1/2"
40
3/4"

You May Also Need

24 Replacement Parts

RG2 Gas Control Valve & Pilot Kit, 415-52907-02
SKU: 415-52907-02
Bradford White
Left Side Inner Door w/ gasket, 239-43968-18
SKU: 239-43968-18
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.56 out of 18 reviews
89% would recommend this product
4.56
out of 18 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Great service!

This was a replacement for My aging water heater. My handyman had no issues installing it though it was a couple inches shorter than the description.
VS

Most Liked Negative Review

I would not buy this unit again

Had this 40 gal 40k btu water heater installed 2-2-10, it only lasted to 11-30-18. I just replaced with a Rheem which I researched and was surprised is a much better unit.
Showing 1-10 of 18 reviews

bradford white water heater

all's well in heaterville
bk
MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bradford White

This is the second Bradford White hot water heater we've had a hope it lasts as long as the other one did!!!
Ozzy
Endicott NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Bought this water heater for my home. Replaced a 31yr old Bradford White heater that was still working, but I thought it's only time before it went bad. The new one arrived in 5 days. The box was in good shape; the water heater had a little 4" crease in the side which was no big deal. Had it installed in less than 2hrs. Would give it 5 stars but only have had it in for four days. Hope it last as long as the last one.
John
Owosso, MI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The unit replaced my former water heater and was almost a direct replacement. Works as expected and would buy another. It was delivered late due to a mix-up at the warehouse, but we managed.
Harley
Hellinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far... So Good!

It installed easily and it was a quick delivery! I really like the newer ICON gas control units with the LED troubleshooting. It should make things easier to troubleshoot down the road. One thing, it would be great if they would make the anode road easier to get to when replacing, but it is what it is.
MikeO
Vineland, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far working great

Great process overall with ordering, shipping, delivery, and relatively easy to install. Working great so far.
Michelle from West Georgia
Villa Rica Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second Bradford/White

I love the Bradford/white HW tank . My first one I had for 28 years. Supply House process of order and delivery was great.
Jeepuser
St. Charles MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems so far, and expect it to be so for a long time

Replaced my 22yr old Bradford White water heater, with this model of the same brand. It fit perfectly where the old one was. It was easy to secure and connect supply/gas lines. Also, easy to start the pilot with its electronic controller. The delivery was on time, and as promised, with free delivery and additional free lift gate. I am very pleased with SupplyHouse.com service.
Ed
Vancouver, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Very simple to install and use
Sr
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price in town with free delivery

Good delivery and no damage
Coke
Fountain valley ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does this model have a glass-lined tank

Asked by I don't have one 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF. Also if you take a look in the Install Instructions for this Model, page 29 and 30 refer to a "Glass Lined Tank:" https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Bradford-White-RG240S6N-Install-Instructions.pdf .

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF. Also if you take a look in the Install Instructions for this Model, page 29 and 30 refer to a "Glass Lined Tank:" https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Bradford-White-RG240S6N-Install-Instructions.pdf .

Was this review helpful to you?

Q: Is the height of this unit measured to the very top of the vent hood?

Asked by Andrew 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, the height of 51.5" would be measured from the bottom of the tank to the top of the vent hood. Page 2 of the Product Overview shows a diagram and dimensions. http://s3.supplyhouse.com/product_files/Bradford-RG240S6N-Product-Overview.pdf

Was this review helpful to you?

Q: Is this water heater Energy Star certified?

Asked by Energy conscientious homeowner 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, currently the energy star minimum is an EF of .67, while this unit only has .63.

Was this review helpful to you?

Q: Does the unit require batteries? And if so, what size? What does the blinking light indicate?

Asked by Ray 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit does not require batteries. Electricity for the gas valve and microprocessor are generated directly from the thermopile.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy