Apply to be a TradeMaster!
Main product image of 40 Gallon GCRL-40 40,000 BTU ProLine Residential Gas Water Heater - Short (NG)
Magnifying glass
Hover image to zoom

40 Gallon GCRL-40 40,000 BTU ProLine Residential Gas Water Heater - Short (NG)

Brand:
AO Smith
SKU:
GCRL-40
Rating:
(4)
Q&A:
(0)
40 Gallon GCRL-40 40,000 BTU ProLine Residential Gas Water Heater - Short (NG)
Magnifying glass
Hover image to zoom
$992.87 each
In Stock
In Stock
Get 4 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
51.5" Height
Product Highlight: Energy Star Rated
No

Description

–
The ProLine 40-Gallon Atmospheric Vent Short Natural Gas Water Heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value. Featuring a 40-gallon (nominal) tank and a 40,000 BTU gas burner, the GCRL-40 Standard Vent delivers a first hour rating of 67 gallons and a recovery rate of 41 gallons per hour. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 67-gallon first hour rating
  • 40,000 BTU input atmospheric vent design delivers up to 0.58 Uniform Energy Factor
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Intelligent electronic gas control provides precise temperature control and LED status indicator
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    2-3 Person

    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    38

    BTU Input:

    40000

    Vent Type:

    Atmospheric

    Energy Factor:

    0.62

    Energy Star Rated:

    No

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Vent Size:

    4"

    3"

    Height (Inches):

    51.5"

    ASME:

    No

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    70

    Recovery 90°F Rise:

    41 GPH

    Max Altitude (Feet):

    10100

    Depth (Inches):

    22"

    Diameter (Inches):

    22"

    Weight (lbs):

    135 lbs

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Application
    Fuel Type
    Capacity (Gallons)
    BTU Input
    2-3 Person
    Plumbing
    Natural Gas
    38
    40000
    2-3 Person
    Plumbing
    Natural Gas
    40
    34000

    You May Also Need

    Product Reviews

    4.5 out of 4 reviews
    100% would recommend this product
    4.5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Good Product but not free delivery

    The product is great. But don't get fooled by free delivery. The driver would not deliver to the residence and I had to take time from work and meet him in the different location. I wish that was explained upon purchase.
    Merchant response
    5 years ago
    Kate, I'm sorry to hear that you had that experience with the freight company. I know that depending on the physical address you were trying to have the unit delivered the first time, the freight trucking company may not have been able to accommodate. If anyone should run into a freight related issue, please call us at 888-757-4774 so we can get in contact with the freight company and assist.
    Kate S.
    Glens Falls, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase this product again

    This was a replacement to an existing 22 year old water heater. The new heater was received on time and in good condition. The purchase process and delivery scheduling was very easy.
    Cliff
    Philadelphia, PA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very satisfied with the operation of the produuct

    It is a four person house and is doing the job, but is too early to rate the performance.
    no Nickname
    Yonkers NY.
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    New A O Smith gas water heater to replace a 20 year old one

    Our original AOSmith lasted 20 years! I flushed it about every 2-3 years. Old one was not leaking; just took longer to heat and did not keep hot.
    bsquared
    Tucson, AZ
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy