Apply to be a TradeMaster!
Main product image of 40 Gallon - 34,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

40 Gallon - 34,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG140T6N
Rating:
(11)
Q&A:
(0)
40 Gallon - 34,000 BTU Defender Safety System Atmospheric Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$984.63 each
In Stock
In Stock
Get 6 Fri, Nov 6 - Tue, Nov 10

Lift Gate

–
This product weighs 137 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
61.25" Height
Product Highlight: Energy Star Rated
No

Description

–
This Bradford White water heater utilizes a draft diverter and is atmospherically vented. It is perfect for many standard water heating applications.

Features:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
    • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
    • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
    • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
    • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
    • Separate Immersed Thermowell - High strength advanced polymer composite thermowell provides isolation between electric temperature sensor and surrounding water. No need to drain the tank when removing gas valve.
  • Advanced ScreenLok® Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater.
  • Resettable Thermal Switch - Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow.
  • Maintenance Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions.
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • Factory Installed Hydrojet® Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Vitraglas® Lining - Bradford White tanks are lined with a exclusively engineered enamel formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600ºF.
  • 1" Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Pedestal Base.
  • Water Connections -3/4" NPT factory installed true dielectric fittings.
  • Factory Installed Heat Traps.
  • Protective Magnesium Anode Rod.
  • 3x4 "Snap Lock" Draft Diverter - Allows either 3" or 4" vent connections with inputs of 40,000 BTU/Hr or less. Over 40,000 BTU/Hr. has the 4" "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Included.
  • Brass Drain Valve - Tamper proof design

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Natural Gas

Gas Connection:

1/2"

Capacity (Gallons):

40

Water Connection:

3/4"

BTU Input:

34000

Recovery Efficiency:

79%

1st Hour Delivery (Gallons):

70

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Vent Size:

3 x 4

Vent Type:

Atmospheric

Application:

Plumbing

Height (Inches):

61.25"

Diameter (Inches):

18"

Weight (lbs):

132 lbs

Energy Factor:

0.62

Energy Star Rated:

No

Max Altitude (Feet):

2000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Gas Connection
Capacity (Gallons)
Water Connection
2-3 Person
Natural Gas
1/2"
40
3/4"

You May Also Need

22 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.82 out of 11 reviews
90% would recommend this product
4.82
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Bradford White water heater

First SupplyHouse is top notch. My water heater arrived damaged. Notified SH and they sent another one the next day. Eleven years ago I checked all the reviews and chose this 40 Gallon Bradford White Defender water heater. It's still going strong but just in case it goes out, I wanted another B W so I bought another one . Don't know what the future holds. Water heaters could be hard to find just like cars are now. Also I bought my first B W water heater from SuppyHouse...
VS

Most Liked Negative Review

yes

The product is fine. Bradford White is top of the line. Though shipping the box was torn and the unit did have a slight dent and paint scratch. I still accepted because the unit itself was fine.
Showing 1-10 of 11 reviews

Best of the Best for a residential Water Heater

Great product
JKD8888
California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would but this one may out live me!

I had a Bradford White that was 19 years old that's why I why I replaced it with a new one!
Scooter
Steamboat Springs,Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House again!

The BW water heater was delivered on time! Delivery gentleman was very polite!
Mr. Tee
Margate NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Delivery, Great Experience

Fast delivery and water heater arrived in perfect condition. Bradford White quality can't be beat. Supply House great customer service.
RL
Tennessee
2 years ago
Was this review helpful to you?

Perfect Delivery, Great Experience

Fast delivery and water heater arrived in perfect condition. Bradford White quality can't be beat. Supply House great customer service.
RL
Tennessee
2 years ago
Was this review helpful to you?

I wish I had known about SupplyHouse about 30 years ago.

The price was great and delivery was prompt and on time.
Mike
San Antonio, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had a very good experience buying this water heater.

I was looking for a better brand water heater. Here is where I could fine one. Had a smooth installation and no issues starting it up. Glad to have this option to replace my old unit with a Bradford White!
JlJ
Nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for my limited space

We have been using it for about two weeks and it has worked flawlessly. I had to have an 18 inch hot water heater for my space and this fit the bill. Plus, I have heard good things about Bradford White water heaters.
Joe
Decatur,GA
3 years ago
Was this review helpful to you?

Bradford White water heater

First SupplyHouse is top notch. My water heater arrived damaged. Notified SH and they sent another one the next day. Eleven years ago I checked all the reviews and chose this 40 Gallon Bradford White Defender water heater. It's still going strong but just in case it goes out, I wanted another B W so I bought another one . Don't know what the future holds. Water heaters could be hard to find just like cars are now. Also I bought my first B W water heater from SuppyHouse...
Wayland
Groves, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price… fast shipping.

Water heater works great.
Jkay
Nephi, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy