Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
12 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (12)
Show
In Stock Only
(12)
Brand
–
Grohe Filter (8)
Grohe (8)
Sloan Filter (4)
Sloan (4)
Finish
–
Brushed Nickel Filter (1)
Brushed Nickel (1)
Polished Chrome Filter (3)
Polished Chrome (3)
StarLight Chrome Filter (5)
StarLight Chrome (5)
White Filter (2)
White (2)
Application
–
Bathroom Filter (12)
Bathroom (12)
Color
–
White Filter (2)
White (2)
Home
Plumbing Supplies
Bathroom Fixtures
Bathroom Fixtures
12 items
FILTER
Grid
List
Sort: Top Sellers
3335111 Compare Checkbox
Compare
Optima EAF-350 Battery-Powered Deck-Mounted Bathroom Faucet w/ Integrated Side Mixer (Polished Chrome), 3335111
SKU:
3335111
Sloan
SKU:
3335111
Brand:
Sloan
–
+
$509.82
each
ADD TO CART
Add to List
In Stock
Get 7 by
Mon, Oct 19
Total Available: 31
In Stock
Get 7 by
Mon, Oct 19
Total Available: 31
Add to List
3335110 Compare Checkbox
Compare
Optima EAF-350 Battery-Powered Deck-Mounted Bathroom Faucet (Polished Chrome), 3335110
SKU:
3335110
Sloan
SKU:
3335110
Brand:
Sloan
–
+
$453.50
each
ADD TO CART
Add to List
In Stock
Get 4 by
Mon, Oct 19
Total Available: 16
In Stock
Get 4 by
Mon, Oct 19
Total Available: 16
Add to List
3315025BT Compare Checkbox
Compare
Optima Plus EBF-650 Battery-Powered Faucet, for 4" Centerset Sink (Bluetooth), 3315025BT
SKU:
3315025BT
Sloan
SKU:
3315025BT
Brand:
Sloan
–
+
$780.07
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Oct 19
Total Available: 21
In Stock
Get 2 by
Mon, Oct 19
Total Available: 21
Add to List
3362150 Compare Checkbox
Compare
SF-2250 1.0 GPM 4" Battery-Powered Deck-Mounted Gooseneck Body Faucet (Polished Chrome), 3362150
SKU:
3362150
Sloan
SKU:
3362150
Brand:
Sloan
–
+
$386.26
each
ADD TO CART
Add to List
In Stock
Get 3 by
Mon, Oct 19
Total Available: 10
In Stock
Get 3 by
Mon, Oct 19
Total Available: 10
Add to List
2057800A Compare Checkbox
Compare
Lineare Two Handle M-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2057800A
SKU:
2057800A
Grohe
SKU:
2057800A
Brand:
Grohe
–
+
$610.30
each
ADD TO CART
Add to List
In Stock
Get 4 by
Mon, Oct 19
Total Available: 69
In Stock
Get 4 by
Mon, Oct 19
Total Available: 69
Add to List
3287700A Compare Checkbox
Compare
Eurosmart Cosmopolitan Single Hole Single Handle S-Size Bathroom Faucet 1.2 GPM Less Drain (StarLight Chrome), 3287700A
SKU:
3287700A
Grohe
SKU:
3287700A
Brand:
Grohe
–
+
$171.80
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20
Total Available: 6
In Stock
Get 2 by
Tue, Oct 20
Total Available: 6
Add to List
3221600A Compare Checkbox
Compare
Essence New Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (Starlight Chrome), 3221600A
SKU:
3221600A
Grohe
SKU:
3221600A
Brand:
Grohe
–
+
$444.55
each
ADD TO CART
Add to List
In Stock
Get 15 by
Mon, Oct 19
Total Available: 61
In Stock
Get 15 by
Mon, Oct 19
Total Available: 61
Add to List
2382400A Compare Checkbox
Compare
Lineare Single Hole Single Handle XS-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2382400A
SKU:
2382400A
Grohe
SKU:
2382400A
Brand:
Grohe
–
+
$417.35
each
ADD TO CART
Add to List
In Stock
Get 3 by
Mon, Oct 19
Total Available: 15
In Stock
Get 3 by
Mon, Oct 19
Total Available: 15
Add to List
2379400A Compare Checkbox
Compare
Lineare Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2379400A
SKU:
2379400A
Grohe
SKU:
2379400A
Brand:
Grohe
–
+
$442.00
each
ADD TO CART
Add to List
In Stock
Get 2 by
Mon, Oct 19
Total Available: 51
In Stock
Get 2 by
Mon, Oct 19
Total Available: 51
Add to List
39677000 Compare Checkbox
Compare
Essence 1.28 gpf Right Height Elongated Toilet Bowl w/ Slow Close Seat Only (Alpine White)
SKU:
39677000
Grohe
SKU:
39677000
Brand:
Grohe
–
+
$643.28
each
ADD TO CART
Add to List
In Stock
Get 21 by
Fri, Oct 23 - Wed, Oct 28
Total Available: 23
In Stock
Get 21 by
Fri, Oct 23 - Wed, Oct 28
Total Available: 23
Add to List
39679000 Compare Checkbox
Compare
Essence 1.28 GPF Left-Hand Lever Toilet Tank Only (Alpine White)
SKU:
39679000
Grohe
SKU:
39679000
Brand:
Grohe
–
+
$525.68
each
ADD TO CART
Add to List
In Stock
Get 11 by
Fri, Oct 23 - Wed, Oct 28
Total Available: 12
In Stock
Get 11 by
Fri, Oct 23 - Wed, Oct 28
Total Available: 12
Add to List
32216ENA Compare Checkbox
Compare
Essence New Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (Brushed Nickel), 32216ENA
SKU:
32216ENA
Grohe
SKU:
32216ENA
Brand:
Grohe
–
+
$600.10
each
ADD TO CART
Add to List
In Stock
Get 7 by
Mon, Oct 19
Total Available: 9
In Stock
Get 7 by
Mon, Oct 19
Total Available: 9
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video