Apply to be a TradeMaster!
Main product image of ES4 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater
Magnifying glass
Hover image to zoom

ES4 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater

Brand:
Bosch
SKU:
ES4
Rating:
(35)
Q&A:
(2)
ES4 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater
Magnifying glass
Hover image to zoom
$296.33 each
In Stock
In Stock
Get 19 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use, Residential, Indoor Only
Product Highlight: Capacity (Gallons)
4 Gallons
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
65°F Min Temp

Description

–
Note: Hot water will run out once the capacity of the tank has been fully used (4 Gallons).

The Bosch 4 Gallon Electric Water Heater has a 4 gallon mini tank that fits under your sink to provide hot water right where you need it. The heater plugs right into a 120V outlet and has a lightweight, compact design that's easy to handle and install. A glass-lined tank offers great insulation, while the heater's fast recovery rate eliminates long waits for hot water. A temperature-and-pressure relief valve enhances your safety.

Features:
  • Provides hot water quickly at point-of-use
  • Compact, lightweight, space saving
  • Thick CFC-free foam insulation maximizes energy efficiency
  • Units can be wall / floor mounted (bracket included) with multi-directional mounting available (ES8 model only)
  • Temperature / pressure relief valve included
  • Glass-lined tank for long service life
  • 120 VAC plug-in connection
  • 6 year limited warranty

Specs

–
Installation Type:

Point of Use

Residential

Indoor Only

Application:

Point of Use

Residential

Capacity (Gallons):

4

Water Connection:

1/2"

Connection Type:

Male Threaded

Efficiency:

98%

Max Temp (F):

145°F

Min Temp (F):

65°F

Max Operating Pressure:

150 psi

Amperage:

12

Voltage:

120v

Height (Inches):

13.75"

Width (Inches):

13-3/4"

Depth (Inches):

13-1/2"

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Installation Type
Application
Capacity (Gallons)
Water Connection
Efficiency
CURRENT ITEM
Product Image of ES4 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater
ES4 Tronic 3000T Ariston Point-of-Use Electric Mini-Tank Water Heater
SKU: ES4
(35)
Point of Use
Residential
Indoor Only
Point of Use
Residential
4
1/2"
98%
Point of Use
Point of Use
1 Sink
4
1/2"
99%

You May Also Need

12 Replacement Parts

Lamp cover, 87387044510
SKU: 87387044510
Bosch
Knob, 87387044440
SKU: 87387044440
Bosch
Lever thermostat, 87387044540
SKU: 87387044540
Bosch
Nut M6, 87387044490
SKU: 87387044490
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.51 out of 35 reviews
91% would recommend this product
4.51
out of 35 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
14%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

SupplyHouse is my go to place!

Picked up this Bosch heater to use as a booster because my main hot water heater is far away from the kitchen, thus takes a few minutes to get luke warm water. This little unit does the trick, no more waiting for hot water at the kitchen tap! (Happy wife, happy life.) The ES4 was perfect for my needs & this unit works as intended. Like everything else these days, the unit is made in China......time will tell how long it will last :) SupplyHouse is always prompt about fulfilling my orders & has fast shipping if unit is in stock.......Thanks!
VS

Most Liked Negative Review

I will not buy it any more

Very disappointed with this supply house. We ordered a part and were told it would arrive in a few days. After waiting and following up, they came back with no update at all and basically said they don't know where the package is. As a plumbing company, we rely on suppliers to be reliable. Because of their lack of communication and accountability, we ended up losing a customer and wasting valuable time. Now they are telling us we have to reorder the part, as if the delay and inconvenience didn't matter. This is not how a professional supplier should operate. We will not be using them again, and I do not recommend them to other contractors who need dependable service.
Showing 1-10 of 35 reviews

This unit was a great solution!

This unit was installed under the kitchen sink because it was taking entirely too long to get a hot water from our main tank there. This unit is small enough to fit in the cabinet, is a simple Installation and works as planned.
Phideaux
Ville Platte, La
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will not buy it any more

Very disappointed with this supply house. We ordered a part and were told it would arrive in a few days. After waiting and following up, they came back with no update at all and basically said they don't know where the package is. As a plumbing company, we rely on suppliers to be reliable. Because of their lack of communication and accountability, we ended up losing a customer and wasting valuable time. Now they are telling us we have to reorder the part, as if the delay and inconvenience didn't matter. This is not how a professional supplier should operate. We will not be using them again, and I do not recommend them to other contractors who need dependable service.
MN
Tx
9 months ago
Was this review helpful to you?

Tank leaked within 3 years,

Bosch blamed me. In the manual it does say you need to disconnect, remove, drain the unit. Disassemble, remove the covers (2), disconnect the heating element and remove it to inspect / replace the anode unit. So if you would like to do this every year, this is the hot water heater for you! If not it will probably leak and they refused warranty replacement for me. So much for 6 year warranty, not worth the ink to print it. No "STARS" was not a option for my rating.
Bosch Leaker
Central, Pa
3 years ago
Was this review helpful to you?

I would buy this product again.

Shipped quickly, was easy to install and just plug in. Temperature adjustment was easy and convenient.
Clean hands Katie
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great while it lasted

Quick hot water, but it rusted out in 2 1/2 years. We have hard water, but really only 30 months do start leaking.
Mike
Phoenix, AZ
4 years ago
Was this review helpful to you?

I would buy this again

I would buy this again
One smock too many
Fresno ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option for a small space

I use this water heater for a bathroom and kitchen on a geodesic dome home. Provides enough hot water to both sinks for basic uses like cooking and hand washing and reheats in no time. Installation was a breeze too!
Steven
Humboldt County
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What can I say It heats water

Fast shipping Good price Easy to install Thank you
Dyno
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I purchased this product for My garage and it was definitely a great choice. Super easy to install, compact size, and works awesome. Would definitely recommend this product to others.
Paul
Upstate,NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wife is very happy!

Should have done this a lot sooner. Now instead of having to deal with cold water at the kitchen sink for over a minute, we have nice hot water in 2-3 seconds. Got all of the parts (Sharkbite elbows and ball valves, along with a set of 1/2" FIP supply lines) here at Supply House except for a 2' piece of PEX I purchased locally. Most of the work for this project was running the dedicated circuit up from the basement in the sink cabinet. Even that wasn't that tough. Supply House has become my good to place for DIY plumbing and HVAC needs
Tom in NH
Pelham, NH
6 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the height of water heater?

Asked by Missy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ES4 is 13-3/4" tall.

Was this review helpful to you?

Q: Gallons per minute

Asked by Robert 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a mini tank, not an instant unit. It has a 4 gallon capacity with a 6.8GPH recovery at 90 degree temperature rise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy