Shop Resideo Sale
Main product image of 40 Gallon - Upright Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom

40 Gallon - Upright Energy Saver Electric Residential Water Heater, 240V

SKU:
RE340S6-1NCWW
Rating:
(10)
Q&A:
(4)
40 Gallon - Upright Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
$866.28 each
In Stock
In Stock
Get 5 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 117 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Voltage
240v

Description

–
Please Note: This product comes standard as a 240V model.

Features:
  • Includes 4500 Watt elements
  • Non-simultaneous
  • All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective April 16, 2015, which supercedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600º F.
  • Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve - Installed
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

Specs

–
Phase:

1

Intended Household:

2-3 Person

Voltage:

240v

Capacity (Gallons):

40

Fuel Type:

Electric

Type:

Electric

1st Hour Delivery (Gallons):

55

Diameter (Inches):

22"

Energy Factor:

0.95

Test Pressure (PSI):

300 psi

Water Connection:

3/4"

Working Pressure (PSI):

150 psi

Electric Connection:

3/4"

Application:

Plumbing

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Intended Household
Voltage
Capacity (Gallons)
Fuel Type
CURRENT ITEM
Product Image of 40 Gallon - Upright Energy Saver Electric Residential Water Heater, 240V
40 Gallon - Upright Energy Saver Electric Residential Water Heater, 240V
SKU: RE340S6-1NCWW
(10)
1
2-3 Person
240v
40
Electric

You May Also Need

12 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 10 reviews
89% would recommend this product
4.5
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

works great

can be regulated and controlled far better than the tankless water heater in the old furnace
VS

Most Liked Negative Review

Worst Ever

I've owned this for one year, and the element gave out in the first month and the one that was replaced went out a few months later. This is the worse water heater I have ever owned
Showing 1-10 of 10 reviews

A high quality product at a reasonable price.

Many details are superior to the local box store products such as brass fittings vs plastic.
Huey
Maine
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My resident water heater plenty of hot water for us 3 family members.
Tex
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All is good

It's a water heater. I don't expect to have to replace it, possibly for the rest of my life. I'm 72. The Bradford White brand was recommended by my plumber. Ordering and delivery was very easy.
Nick
St. Clair, Mo.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service!

Real people! Real service! And they stand by their products and customers! Great experience with them.
Isabella
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Peasy

When I ordered this product it was very simple process to get it ordered and to have it arrive. This company kept in touch with me and made each step very simple. My water heater even arrived sooner than predicted. I definitely use this company again
Dog Mom x 4
Tracy
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, American Made by Union Labor!

Hot water feels great again, had a old Rheem water heater that didn't last at all, I came across SupplyHouse, has so many great products that some big box stores don't sell, they had the particular model I was looking for, this is definitely for pros. I would recommend it to friends.
Eddie
Donna, TX
3 years ago
Was this review helpful to you?

Worst Ever

I've owned this for one year, and the element gave out in the first month and the one that was replaced went out a few months later. This is the worse water heater I have ever owned
Mike
Harlingen, Texas
5 years ago
Was this review helpful to you?

I would for sure buy this water heater again

Shipping was great, on time and they even placed it in the garage next to my old hot water heater. Hook up was not an issue for a normal home repair person (if you are not hire a plumber/electrican). The heater is the best quality for can buy and it's not available at your local big box stores
williegator
atlantic beach, fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bradford White Water Heater

I made the mistake thinking the decal on the water heater was an energy star. My suggestion is to look closely. It was installed two days ago and working just fine.
Littleman
Green Valley,Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

can be regulated and controlled far better than the tankless water heater in the old furnace
bart
new jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Need a 20" dia electric water heater my old one was discontinued 2015 any product avail?

Asked by JD 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Some alternatives with a 20" diameter would be Bradford White model RE340T6-1NCWW or AO Smith model PNT-40.

Was this review helpful to you?

Q: Is this tank a Energy Star tank type water heater with EF of .67 or greater?

Asked by Stella 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bradford White model RE340S6-1NCWW is not Energy Star rated. It's Energy Factor is 0.95.

Was this review helpful to you?

Q: How tall is this unit?

Asked by Daniel 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The floor to the top of the water heater is 47 7/8". The floor to the water connection on the top is 48 5/8".

Was this review helpful to you?

Q: Does this tank have a temp control setting?

Asked by Lucy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the thermostats are adjustable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy