Apply to be a TradeMaster!
Main product image of 50 Gallon - 40,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 40,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)

SKU:
RG1PV50S6N
Rating:
(37)
Q&A:
(1)
50 Gallon - 40,000 BTU TTW Power Vent Energy Saver Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$2,098.04 each
In Stock
In Stock
Get 6 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 164.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
58.25" Height
Product Highlight: Energy Star Rated
No

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Bradford White Rebate Center

The TTW Models Feature:
  • Bradford White ICON System - Intelligent gas control with spark to pilot ignition system eliminates the constant burning pilot. This results in savings of pilot gas during standby periods (120 V.A.C.).
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Power Vented Water Heater - Designed for installations where atmospheric units cannot be used. Exhaust gases are vented under positive pressure directly out of the building through the roof or the wall.
  • Powerful Blower Motor - Our significantly quiet design has greater resistance to outside winds and the power to vent in many difficult venting situations.
  • Horizontal and Vertical Venting - PVC, ABS or CPVC (Maximum equivalent vent length on reverse side).
  • Advanced ScreenLok Technology Flame Arrestor Design - Flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater (excluding RG1PV55H6N & RG2PV75H6N).
  • Flammable Vapor Sensor - Electronic sensor prevents burner operation if flammable vapors are detected. The sensor will also prevent operation if there is ongoing flammable vapor burn inside the combustion chamber
  • Maintenance-Free - No regular cleaning of air inlet openings or flame arrestor is required under normal conditions
  • Sight Window - Offers a view into the combustion chamber to observe the operation of the pilot and burner.
  • lFactory-Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build-up in tank. This increases first hour delivery, while minimizing temperature build-up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871ºC).
  • Non-CFC Foam Insulation - Covers the sides and top, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings.
  • Factory-Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.
  • Protective Magnesium Rod.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper-proof design

Specs

–
Intended Household:

2-3 Person

Fuel Type:

Natural Gas

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Capacity (Gallons):

50

Application:

Plumbing

BTU Input:

40000

Water Connection:

3/4"

1st Hour Delivery (Gallons):

86

Gas Connection:

1/2"

Vent Type:

Power Vent

Height (Inches):

58.25"

Vent Size:

2"

3"

Recovery Efficiency:

80%

Diameter (Inches):

22"

Energy Factor:

0.65

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Fuel Type
Warranty
Capacity (Gallons)
Application
2-3 Person
Natural Gas
6 Year Limited Tank/ 6 Year Limited on Component Parts
50
Plumbing
3-4 Person
Natural Gas
6 Year Tank/6 Year Parts Limited
49
Plumbing

You May Also Need

3/4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
SKU: 79925
Viega

22 Replacement Parts

Wire Harness, 239-45617-03
SKU: 239-45617-03
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.08 out of 37 reviews
77% would recommend this product
4.08
out of 37 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
8%
3 star
3%
2 star
8%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very Pleased

We have replaced working 16 year old Rheem natural gas 50 gallon hot water tank with RG1PV50S6N last Saturday and we are pleased with its performance so far. We set 10 degrees F less than the previous heart but still has same hearing levels with hot water. The power vent is much quiter and hope to see less natural gas bill in the coming months. 6 years parts Warrany and as a added bonus my contractor gave two years labour warranty. Can't go wrong.
VS

Most Liked Negative Review

I would not buy this water heater again

I am surprised at the noise level of the blower/vent system. I have had guest ask what the noise is. I never heard the blower on our previous heater and thought that perhaps it was me, but when people mention it, I know it is loud. The heater works well and we have lots of hot water, but next time I will be looking at a different model/brand.
Showing 1-10 of 37 reviews

Time will tell

I replaced with the same model. Older one was at least 5 yrs old that started leaking. The blower vent is whisper quiet so, Im not sure what people are talking about when mentioning its loud. Venting issues? Plenty of hot water and fast. I will say that its expensive and with the proper maintenance it better last.
Nick
Westminster Md
9 months ago
Was this review helpful to you?

Four Years and Counting

I had a 50 gallon atmospheric natural gas water heater installed. The T&P valve failed at 2 years in service. The flange on the tank was stripped. It looked like the flange taper thread wasn't chased after welding it on the tank. Just poor-quality manufacturing. I should have stuck with AO Smith.
MM
Brighton, Michigan
1 years ago
Was this review helpful to you?

Model RG1PV50S6N - I do not recommend

We had the Bradford White Model RG1PV50S60 installed 6 years and 5 months ago. It started leaking and had horrible corrosion. In my 28 years as a home owner, every water heater I replaced was no less than 15 years old. Nor have I ever replaced a water heater that was as expensive as this model. This unit is a big disappointment. An the fact that the warranty is only 6 years makes me think twice. I will not buy a Bradford White unit ever again - it was my first and now my last.
Disappointed
Chicago, IL
2 years ago
Was this review helpful to you?

This is the 4th Bradford White Rg1pv50s6n19 that's gone bad.

We bought our new home in July 2002. Since that time the original heater has gone bad and 4 additional ones as well. All leaking water in a 4-5 year period. We've had a water pressure regulator put on our, expansion tank etc. We decided to go a different direction.
Mike
Warrensburg, Mo
2 years ago
Was this review helpful to you?

ambivilent

Replaced identical unit after 5.5 years of service. It is not acceptable for a unit of this supposed quality—pinhole leak. As labor is a major factor, not sure what my options are next time. Shortest life of any I have had in my 75+ years.
windowman
West Chester, PA
2 years ago
Was this review helpful to you?

Great Water Heater.

After 11 years old water heater I finally replaced, so far no issues . I love Bradford White water heater they are amazing .
Kincho
Bristow VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy process start to finish, quality product, good price

Replaced old water heater with this one, ordering process, customer service, and product are high quality.
CJ
Fort Lauderdale, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hot water heater

It's a great product. I needed the power vent version regular vent versions are much less expensive. But Bradford White is the best.
Likes hot water
Davisburg, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Horrible shuts off all the time

Don't know why but it always shuts off and I can't fix it stuck with freezing cold water and have had several nervous breakdowns and had to call plumber because this thing automatically shuts off and I'm stuck with ICE cold water
water heater from demons
Denver
3 years ago
Was this review helpful to you?

27% Price Jump

Dang guys, over $400 price jump since January? It's cheaper at Ferguson now.
PPCo
Roanoke, VA
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the "energy rating" on this water heater? Need to know if it qualifies for an Energy Rebate from Penelec. Thank you.....

Asked by rob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

RG1PV50S6N Has a .65 Energy Factor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy