Apply to be a TradeMaster!
Main product image of 100 Gallon - 88,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom
100 Gallon - 88,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Propane)
Magnifying glass
Hover image to zoom
$3,166.21 each
Backorder
Backorder
Get it Tue, Oct 27 - Fri, Nov 27

Lift Gate

–
This product weighs 430 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
100 Gallons
Product Highlight: Height (Inches)
69" Height
Product Highlight: Diameter (Inches)
28-1/4" Diameter

Description

–
All Atmospheric Vent High Input Models Feature:
  • Bradford White ICON System - Intelligent gas control with proven millivolt powered technology and built-in piezo igniter. A standard, off the shelf thermopile converts heat energy from the pilot flame into electrical energy to operate the gas valve and microprocessor. No need for external electricity.
  • Enhanced Performance - Proprietary algorithms provide enhanced First Hour Delivery ratings and tighter temperature differentials.
  • Advanced Temperature Control System - Microprocessor constantly monitors and controls burner operation to maintain consistent and accurate water temperature levels.
  • Intelligent Diagnostics - An exclusive green LED light prompts the installer during start-up and provides ten different diagnostic codes to assist in troubleshooting.
  • Pilot On Indication - Flashing green LED provides positive indication that pilot is on.
  • Separate Immersed Thermowell - High-strength advanced polymer composite thermowell provides isolation between electric temperature sensor and
  • Factory-Installed Hydrojet 2 Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build-up in tank and increases first hour delivery of hot water.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • Side Connections - 3/4" (19mm) NPT tappings that allow easy connections for space heating applications (potable water only).
  • Non-CFC Foam Insulation - Covers the sides and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - Factory-installed true dielectric fittings extend water heater life and ease installation.
  • Hand Hole Cleanout - Allows inspection of tank interior and facilitates the removal of sediment deposits
  • Protective Magnesium Anode Rod.
  • 4" (107mm) "Snap Lock" Draft Diverter.
  • T&P Relief Valve - Installed.
  • Low Restriction Brass Drain Valve - Durable tamper-proof design.

Specs

–
Intended Household:

5+ Person

Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

100

BTU Input:

88000

Vent Type:

Atmospheric

Vent Size:

4"

Gas Connection:

1/2"

Water Connection:

1-1/4"

Recovery Efficiency:

80%

Height (Inches):

69"

Diameter (Inches):

28-1/4"

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Fuel Type
Capacity (Gallons)
BTU Input
CURRENT ITEM
Product Image of 100 Gallon - 88,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Propane)
100 Gallon - 88,000 BTU High Input Atmospheric Vent Energy Saver Residential Water Heater (Propane)
SKU: RG2100H6X
5+ Person
Plumbing
Natural Gas
100
88000
98 Gallon FCG-100 75,100 BTU ProLine High Recovery Residential Gas Water Heater, 6 Yr Warranty - Tall (LP)
SKU: FCG-100-LP
5+ Person
Plumbing
Propane
95
75100

You May Also Need

19 Replacement Parts

Magnesium Anode Rod, Hex 3/4 NPT x .85 x 47 x .840, 415-47782-08
SKU: 415-47782-08
Bradford White
Cleanout Cover Replacement, 205-18428-00
SKU: 205-18428-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy